Shop All Cabinet Parts
Global Industrial
Closed Base for 40W 5 Drawer Flat File, Black
Mfr # 506828BK
Zoro # G408661282
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 40-3/4 in
- Color Black
- Depth 28-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 506828BK
- Zoro # G408661282
- UPC # 707022081795
- Country of Origin China
- Category Cabinet Parts
Dimensions
Height | 4 in |
Width | 40-3/4 in |
Depth | 28-3/8 in |
Details
Item | Flat File Cabinet Base |
Color | Black |
Description
Durable steel construction. Raises the flat file unit 4 from the floor and allows toe space with a recessed front.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH Pedestal Desk, 30" D, 48" W, 29-1/2" H, Putty/Oak, Laminate (20091)
- ELECTROLUX Ice Stripper (5304469378)
- SAUDER Shoal Creek Night Stand Ooa 3a (410412)
- FLASH FURNITURE Mesh Executive Chair, 23 1/2-, Adjustable Padded (HL-0001T-GG)
- GLOBAL INDUSTRIAL Closed Base for 46W 5 Drawer Flat File, Black (506829BK)
- BLUM Blumotion Accessories Drilling Template (65.5000)
- TRIPP LITE High-Speed HDMI Cable w/Gripping Connectors 1080p M/M Black 25ft (P568-025-BK-GRP)
- VIDEO MOUNT PRODUCTS Solid Steel Door for 27U Floor Cabinet (ERENSD-27)
- KNAPE & VOGT Drawer Slide Euro500Mmwh (1805HWH500)
- BLUM Orgaline Spice Trays 2 Trays & 4 Mounting Tabs (ZFZ.38G01 SET)
- RICHELIEU 20-inch 500 mm Full Extension Stainless Ball Bearing Slides for Frameless Cabinet, 100 lb, Pair (TU304170500)
- Global Industrial Cabinet Parts