Shop All Room Dividers
Global Industrial
Clear Mobile Divider, Acrylic, 30W x 60H
Mfr # 695871
Zoro # G108613024
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 60 in
- Overall Depth 14
- Carrel Material Acrylic
- Carrel Color Clear
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 695871
- Zoro # G108613024
- UPC # 707022463874
- Country of Origin China
- Category Room Dividers
Dimensions
Height (In.) | 60 in |
Overall Depth | 14 |
Overall Width | 30 in |
Details
Carrel Material | Acrylic |
Carrel Color | Clear |
Description
Suitable to use in virtually any room, from small classrooms and study rooms to large office cubicles. The freestanding divider can be placed on its own, aligned with another unit to create a divider for a larger workspace. The clear panel helps maintain safe division without visually isolating. Modern Silver finish blends well in commercial, school, or industrial settings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 29" H, Blow Molded Polyethylene Top, Gray (12F626)
- WESTCLOX Westclox 32189A 14 Commercial Round Wall Clock (4428579)
- FLOORTEX Chair Mat 47"x35", Traditional Lip Shape, Clear, for Hard Floor (FC128919LR)
- FLASH FURNITURE Bedford Headboard, Queen, Brown Fabric (HG-HB1704-Q-DBR-GG)
- GLOBAL INDUSTRIAL 60-1/4W x 72H Office Partition Panel with Partial Window, Gray (694665WGY)
- GLOBAL INDUSTRIAL 24-1/4W x 72H Office Partition Panel, Blue (277662BL)
- GLOBAL INDUSTRIAL Interion Modular Partition Straight Line Connector (695879)
- GLOBAL INDUSTRIAL Office Panels High-Low Straight Connector Kit (240227)
- GLOBAL INDUSTRIAL Interion Modular Partition Desktop, 48W x 24D, White Ash (695928WH)
- GLOBAL INDUSTRIAL 48W x 72H Mobile Clear Room Divider (695859)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Coal (HKDL603-VX)
- Global Industrial Room Dividers