Shop All Label Holders
Global Industrial
Clear Label Holder 3W x 1-1/4H With Paper Insert, 25 Piece
Mfr # ABM3C-25
Zoro # G708596581
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1-1/4 in
- Color Clear
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # ABM3C-25
- Zoro # G708596581
- UPC # 659900012530
- Country of Origin China
- Category Label Holders
Dimensions
Height | 1-1/4 in |
Length | 3 in |
Details
Color | Clear |
Description
. 3W x 1-1/4H Clear Label holder Snaps onto shelf. Slide in label. Clear holders include paper inserts. Package quantity 25.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Arc Flash Full Body Harness, S, Nomex(R)/Kevlar(R) (1100943)
- PRO-LOK ProLok: Flat Plate- Alarm Lock Trilogy (PRL-EWP-IN15-FP-S)
- GUARDIAN PURE SAFETY GROUP 4Ft GALV. CABLE CHOKER (10401)
- POWERWELD Welding Jacket, FR Cotton with Leather Sleeves, 3X-Large (PW9230XXXL)
- GLOBAL INDUSTRIAL 3 Black Label Holder, 25 Piece (ABM3-25)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 3", White, 25/Case (LH176)
- AIGNER INDEX Magnetic C Channel Cardholder, W 1 Inch (MC100)
- AIGNER INDEX Magnetic Label Roll, W 3 In, L 50 Ft, Black (MP300)
- TRI-DEX Label Holder, Snap-In, 1x3 In, PK25 (TR-1300)
- AIGNER INDEX Magnetic Label Roll, W 2 in, L 50 Ft, Black (MP-200)
- AIGNER INDEX Magnetic Roll, 1in (MX-100)
- Global Industrial Label Holders