Shop All Lab Chairs & Stools
Global Industrial
Clean Room Chair, Vinyl, Black, Armless, Mid Back
Mfr # 695538
Zoro # G508619718
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695538
- Zoro # G508619718
- UPC # 707022353816
- Country of Origin United States
- Category Lab Chairs & Stools
Details
Item | Clean Room Chair |
Color | Black |
Description
Ergonomic benefits include an adjustable back rest with lumbar support for increased comfort during extended sitting durations, contoured waterfall design, treated vinyl and molded polyurethane cushioning. The 5-leg polished cast aluminum base prevents tipping, and is designed specifically for use in clean room environments. Comes with chrome hooded casters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Dual-Laser Infrared Thermom w/ (37803-95)
- AQUAPHOENIX SCIENTIFIC Hardness Indicator Powder, 10 g (HA7475-H)
- SPX Seat Homo Valve (J124434)
- UNITED SCIENTIFIC Glass Tubing Assortment, 1 lb (GBT001)
- GLOBAL INDUSTRIAL Clean Room Chair, Vinyl, Imperial Blue, Armless, Mid Back (695538BL)
- GLOBAL INDUSTRIAL ESD Chair, Fabric, Black, Armless, Mid Back (695534)
- GLOBAL INDUSTRIAL ESD Stool - Fabric, Navy, Armless, Mid Back (695535BL)
- GLOBAL INDUSTRIAL Stool & Chair Glides with Nylon Base, 7/16W x 7/8H Stem, 5PK (506818)
- BIOFIT BioFit Antimicrobial Stool, 21"-28" Seat Height, Black Vinyl - Chrome Steel Base - Elite Series (EES-M-RC-T-XF-XA-C-P28540)
- HON Medical Stool, Adjust. Height, 24-1/4"x27-1/4"x31-1/2"-38", BK (HONMTS11EA11)
- E COM Blue Ridge Ergonomics„¢ Cleanroom Stool with Casters - Desk Height - Blue (CLR-IPDHSO-CR-CC-BLU)
- Global Industrial Lab Chairs & Stools