Shop All High Visibility Vests
Global Industrial
Class 2 Hi-Vis Safety Vest w/ Global Logo, 2 Reflective Strips, Lime, L/XL
Mfr # 695308GL
Zoro # G708654175
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L/XL
- Color Yellow
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695308GL
- Zoro # G708654175
- UPC # 707022365765
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | L/XL |
Details
Item | Class 2 Hi Visibility Vest |
Color | Yellow |
Material | Polyester |
Description
Global's Class 2 safety vest is made of durable, long lasting solid polyester featuring a bright and vibrant lime color that ensures visibility both during the day and night. Continuous 2 reflective strips provide excellent visibility on job sites and in poorer weather conditions. Hook and loop closure allows for a secure and comfortable fit. Size L/XL. Features Global Logo on back of vest.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 9 Men's Steel Rubber Boot, Black (24009043)
- CHUMS Visor Clip, Black, Aluminum (30054100)
- MCR SAFETY Leather Palm Gloves, Goatskin, XL, PR (3613XL)
- ZING Danger Sign, 10" Height, 14 in Width, Plastic, Rectangle, English (2112)
- GLOBAL INDUSTRIAL Class 2 Hi-Vis Safety Vest, 2 Pockets, Mesh, Lime, S/M (641636LS)
- GLOBAL INDUSTRIAL Class 2 Hi-Vis Safety Vest, 2 Pockets, Mesh, Lime, L/XL (641636LL)
- GLOBAL INDUSTRIAL Hi-Vis Safety Vest, Mesh, Lime, One Size (641642L)
- GLOBAL INDUSTRIAL Class 2 Hi-Vis Safety Vest, 2 Silver Strips, Polyester Mesh, Lime, Size XL (695306)
- GLOBAL INDUSTRIAL Hi-Vis Safety Vest, 2in Reflective Strips, Mesh, Pink, One Size (641643P)
- GLOBAL INDUSTRIAL Hi-Vis Safety Vest, 2in Reflective Strips, Mesh, Blue, One Size (641643B)
- PORTWEST Hi-Vis Cooling Vest, Med (CV02)
- Global Industrial High Visibility Vests