Shop All High Visibility Vests
Global Industrial
Class 2 Hi-Vis Safety Vest, 2 Silver Strips, Polyester Mesh, Lime, Size XL
Mfr # 695306
Zoro # G908654173
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Color Lime Green
- Material Polyester Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695306
- Zoro # G908654173
- UPC # 707022323901
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | XL |
Details
Item | Class 2 Hi Visibility Vest |
Color | Lime Green |
Material | Polyester Mesh |
Description
Class 2 safety vest is made with polyester mesh making it comfortable, lightweight and breathable. A combination of the vibrant lime color and 2 continuous silver strips make this vest ideal for workers who require superior visibility on the job. Three convenient pockets on the front side provide extra PPE storage. Zipper closure ensures a secure fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Snap Hook (019-5044)
- ANSELL Chemical Resistant Gloves, 11, Blue, PR (04-002)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- PIP PIP MaxiFoam® Lite„¢ Foam Nitrile Coated Gloves, Gray, 1 Dozen, XL (34-900/XL)
- GLOBAL INDUSTRIAL Hi-Vis Safety Vest, 2in Reflective Strips, Mesh, Blue, One Size (641643B)
- GLOBAL INDUSTRIAL Class 2 Hi-Vis Safety Vest w/ Global Logo, 2 Reflective Strips, Lime, L/XL (695308GL)
- GLOBAL INDUSTRIAL Class 2 Hi-Vis Safety Vest, 2 Pockets, Mesh, Lime, S/M (641636LS)
- GLOBAL INDUSTRIAL Hi-Vis Safety Vest, Mesh, Lime, One Size (641642L)
- GLOBAL INDUSTRIAL Hi-Vis Safety Vest, 2in Reflective Strips, Mesh, Pink, One Size (641643P)
- GLOBAL INDUSTRIAL Class 2 Hi-Vis Safety Vest, 2 Pockets, Mesh, Lime, L/XL (641636LL)
- PORTWEST Economy Mesh Break-Away Vest, Med (US384)
- Global Industrial High Visibility Vests