Shop All High Visibility Vests
Global Industrial
Class 2 Hi-Vis Safety Vest, 2 Pockets, Mesh, Lime, S/M
Mfr # 641636LS
Zoro # G511865690
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime Green
- Material Polyester Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641636LS
- Zoro # G511865690
- UPC # 707022499422
- Country of Origin China
- Category High Visibility Vests
Details
Item | Hi Visibility Vest |
Color | Lime Green |
Material | Polyester Mesh |
Description
ANSI Class 2 with 2 pockets. Includes mic tab for clipping on walkie talkie Made of durable, lightweight polyester material with reflective strips and piping. Provide simple PPE personal protective equipment workwear for employees with the Global Industrial™ Class 2 Hi-Vis Safety Vest. Designed to help keep workers visible while working on busy roads and in dark or low-light areas. Ideal for construction sites, warehouses, and docking facilities with fast moving vehicles, this vest includes a mic tab to hold walkie talkie, a zip-front for easy closure, and 2in silver reflective strips with contrasting trim.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Printer Ribbon, Black (SSR6006)
- 3M Safety Glasses, Mirror Antifog Coating (10078371118744)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-1125-855-WT)
- SKB ProtCase, 8 in, TrgRlsLtchSys, Blk (3i-4414-10BE)
- GLOBAL INDUSTRIAL Hi-Vis Safety Vest, 2in Reflective Strips, Mesh, Blue, One Size (641643B)
- GLOBAL INDUSTRIAL Hi-Vis Safety Vest, 2in Reflective Strips, Mesh, Pink, One Size (641643P)
- GLOBAL INDUSTRIAL Hi-Vis Safety Vest, Mesh, Lime, One Size (641642L)
- GLOBAL INDUSTRIAL Class 2 Hi-Vis Safety Vest, 2 Pockets, Mesh, Lime, L/XL (641636LL)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 3 High Visibility Yellow Safety Vest - Large/X-Large (48-73-5322)
- Global Industrial Workwear and Protective Clothing