Shop All Bicycle Racks
Global Industrial
Circle Bike Rack, 37W x 33-1/2H, 2 Bike Capacity, Flange Mount, Gray
Mfr # 708388GY
Zoro # G908641128
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 37 in
- Width 37 in
- Height 33-1/2 in
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708388GY
- Zoro # G908641128
- UPC # 707022403221
- Country of Origin China
- Category Bicycle Racks
Dimensions
Length | 37 in |
Width | 37 in |
Height | 33-1/2 in |
Details
Color | Gray |
Material | Steel |
Type | Circle Bike Rack |
Description
All welded, 10-gauge steel constructed rack holds bikes upright and are ideal for athletic fields and parks with an existing cement surface. Features a round, modern design for simplicity and security. One-piece rack is easy-to-install. Securely holds up to two bicycles. Unassembled. Measures 37 x 33-1/2. Anchor installation instructions: Drill 3 Deep hole using 1/2in concrete bit not included.Insert concrete anchor into hole.Set anchor by tightening nut.Remove nut.Place flange mount over bolt.Place nut back on bolt, tighten.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES OverDrive RV Windshield Cover, White, 80"x33" (80-418-222801-RT)
- XPOSE SAFETY 10 ft x 12 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1012-A)
- AMES #2 Irrigating Shovel (40104)
- ZORO SELECT 11 ft 4 in x 15 ft 6 in Standard Duty 5.1 Mil Tarp, Transparent, Polyethylene (2ZJ53)
- GLOBAL INDUSTRIAL 59-3/4L Grid Bike Rack, Double Sided, Powder Coated Steel, 10-Bike Capacity (652772)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Below Ground Mount, 9-Bike (652779G)
- GLOBAL INDUSTRIAL Wave Bike Rack, Green, Flange Mount, 7-Bike Capacity (652778MGN)
- GLOBAL INDUSTRIAL 94L Wave Bike Rack, Green, Flange Mount, 9-Bike Capacity (652779MGN)
- GLOBAL INDUSTRIAL 111L Grid Bike Rack, Double Sided, 18-Bike Capacity, Powder Coated Galvanized Steel (652773)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Free Standing, 5-Bike (652777F)
- ZORO SELECT Bike Rack, Black, 112 in. L, 9-Bike (45MK37)
- Global Industrial Bicycle Racks