Shop All Bicycle Racks
Global Industrial
Circle Bike Rack, 37W x 33-1/2H, 2 Bike Capacity, Flange Mount, Black
Mfr # 708388BK
Zoro # G808641129
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 37 in
- Width 37 in
- Height 33-1/2 in
- Color Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708388BK
- Zoro # G808641129
- UPC # 707022403214
- Country of Origin China
- Category Bicycle Racks
Dimensions
Length | 37 in |
Width | 37 in |
Height | 33-1/2 in |
Details
Color | Black |
Material | Steel |
Type | Circle Bike Rack |
Description
All welded, 10-gauge steel constructed rack holds bikes upright and are ideal for athletic fields and parks with an existing cement surface. Features a round, modern design for simplicity and security. One-piece rack is easy-to-install. Securely holds up to two bicycles. Unassembled. Measures 37 x 33-1/2. Anchor installation instructions: Drill 3 Deep hole using 1/2in concrete bit not included.Insert concrete anchor into hole.Set anchor by tightening nut.Remove nut.Place flange mount over bolt.Place nut back on bolt, tighten.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Carburetor Fits Walbro Wyk-233-1 Echo A021001340 Wyk-233 615-361 (615-361)
- ARIENS Rear Wheel Replacement Kit (51115900)
- NGK SPARK PLUGS NGK Spark Plug, CR5HSB (130-340)
- MILWAUKEE TOOL 14 in. Replacement Chain for M18 FUEL Chainsaw (49-16-2749)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Below Grade Mount, 7-Bike Capacity (652778G)
- GLOBAL INDUSTRIAL U-Rack Bike Rack, Green, Flange Mount, 2-Bike Capacity (442804MGN)
- GLOBAL INDUSTRIAL U-Rack Bike Rack, Black, Flange Mount, 2-Bike Capacity (442804MBK)
- GLOBAL INDUSTRIAL Wave Bike Rack, Green, Below Ground Mount, 7-Bike Capacity (652778GGN)
- GLOBAL INDUSTRIAL 94L Wave Bike Rack, Green, Flange Mount, 9-Bike Capacity (652779MGN)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Free Standing, 5-Bike (652777F)
- DECKO Floor Double Bicycle Stand (DK41007)
- Global Industrial Bicycle Racks