Shop All Monitor Mounts & Brackets
Global Industrial
Chromebooks Laptops and iPad Tablets Charging Cabinet, 16-Device Capacity
Mfr # 670051
Zoro # G808653511
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Powder Coated Steel
- Width 30 in
- Height 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670051
- Zoro # G808653511
- UPC # 707022327039
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Width | 30 in |
Height | 20 in |
Details
Color | Gray |
Material | Powder Coated Steel |
Description
Made with all steel construction for security. Doors and panels are perforated for ventilation. Doors are channel reinforced for extra strength and feature keyed, 2-point locking latch for security. Each slot measures 1-5/8W x 16-5/16D x 12H and fits most 15 diagonal-screen laptops, Chromebooks and tablets including iPad Pro. A separate shelf stores power adapters and cords with cable management for easy charging. A 16-outlet AC power strip with vertical outlets helps prevent adjacent outlets from being blocked by wall chargers. Includes one ETL/cETL Listed 16-outlet 120V/15A electrical assembly with a 6' power cord. Stackable for easy expansion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO CSTES320SL (CS-TES320SL)
- TRENDNET 8 Port Gig PoE GREENnet Swtch, TPETG81G (TPE-TG81g)
- HONEYWELL Replacement Battery, 3.6V, Lithium Type (BWS-BAT01)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Schiller America SP-1 Spirometer (ML1.3-12211787)
- GLOBAL INDUSTRIAL LCD Flat Panel Monitor Arm, VESA Mount (249624)
- GLOBAL INDUSTRIAL Power Riser, 96inW x 15inD, Black (254755BK)
- GLOBAL INDUSTRIAL VESA Monitor Mount for LCD Track (652CP03)
- KENSINGTON Stand, Monitor, 12" (K60087)
- DEKORRA DekoRRa 603-GN - Insulated Pouch - Green Turf - 48 X 24 Inches (603-GN)
- LORELL Laptop Stand, Steel Mesh, 13"x11-1/12"x3-1/2", Black (LLR80620)
- GULLSWEEP Rail/Pipe Mount (GSRM)
- Global Industrial Monitor Mounts & Brackets