Shop All Extra Wire Shelves
Global Industrial
Chrome Wire Slant Shelf, 48x18
Mfr # 331CP2
Zoro # G108658247
product price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Chrome
- Material Steel
- Opening Depth 18
- Opening Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 331CP2
- Zoro # G108658247
- UPC # 707022001489
- Country of Origin China
- Category Extra Wire Shelves
Dimensions
Opening Depth | 18 |
Opening Width | 48 |
Details
Color | Silver |
Finish | Chrome |
Material | Steel |
Item | Wire Shelf |
Description
Chrome finish is attractive enough for merchandise display, yet durable enough for warehouse inventory picking. Individual shelves adjust at 1 increments and have a 400 lb. capacity. Slant shelves allow for maximum visibility and easy access. Rear loading design assures stock rotation. Shelves feature 4-1/4H retaining lip front to keep contents in place. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue (THP15-2H)
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 23 1/2 in L, 15 1/2 in W, 12 in H (35240RED)
- 80/20 Door Handle, Plastic, Large, Red (2880)
- HARDWARE RESOURCES Bright Nickel 1/4" Spoon Shelf Support (1206BN)
- GLOBAL INDUSTRIAL 60x24 Chrome Wire Shelf (188560)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 42x18 (S1842C)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 36x18 (188550)
- GLOBAL INDUSTRIAL 48x24 Chrome Wire Shelf (188558)
- GLOBAL INDUSTRIAL Chrome Wire Slant Shelf, 48x24 (331CP6)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 30x18 (S1830C)
- ECONOCO Wire Grid Panel 2 ft. x 5 ft., Black, 3PK (P3BLK25)
- Global Industrial Extra Wire Shelves