Shop All Extra Wire Shelves
Global Industrial
Chrome Wire Slant Shelf, 36x18
Mfr # 331CP1
Zoro # G508658243
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Chrome
- Material Steel
- Opening Depth 18
- Opening Width 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 331CP1
- Zoro # G508658243
- UPC # 707022001465
- Country of Origin China
- Category Extra Wire Shelves
Dimensions
Opening Depth | 18 |
Opening Width | 36 |
Details
Color | Silver |
Finish | Chrome |
Material | Steel |
Item | Wire Shelf |
Description
Chrome finish is attractive enough for merchandise display, yet durable enough for warehouse inventory picking. Individual shelves adjust at 1 increments and have a 400 lb. capacity. Slant shelves allow for maximum visibility and easy access. Rear loading design assures stock rotation. Shelves feature 4-1/4H retaining lip front to keep contents in place. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Yellow (30235YELLO)
- SCULLY Eg-215 01422 Econ-O-Tank Gauge (EG-215)
- NATIONAL HARDWARE Screw Mounting White (S822-085)
- ORBIS Straight Wall Container, Blue, Plastic, 24 in L, 15 in W, 9 1/2 in H, 1.42 cu ft Volume Capacity (NXO2415-9 BLUE)
- GLOBAL INDUSTRIAL 48x24 Chrome Wire Shelf (188558)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 42x18 (S1842C)
- GLOBAL INDUSTRIAL 60x24 Chrome Wire Shelf (188560)
- GLOBAL INDUSTRIAL Quick Adjust Shelf 36x14 With 4 Hooks (330CP33)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 48x14 (S1448C)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 30x18 (S1830C)
- NEXEL Nexelon Wire Shelf, 54W X 21D (S2154N)
- Global Industrial Extra Wire Shelves