Shop All Wire Shelf Units
Global Industrial
Chrome Wire Shelving with 66 4inH Plastic Shelf Bins Yellow, 48x24x74
Mfr # 269039YL
Zoro # G911836672
Free Shipping & Returns
$1,274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 24 in
- Height 74 in
- Material Chrome Wire
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 269039YL
- Zoro # G911836672
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 24 in |
Height | 74 in |
Details
Material | Chrome Wire |
Color | Gray |
Description
Heavy duty chrome wire shelving includes shelf bins for storage of various items on one unit. Chrome wire steel shelving offers an attractive appearance that is ideal for retail and display applications. Heavy duty chrome wire shelving offers 800 lb. shelf capacity. Chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. Open wire design helps reduce dust accumulation. Shelf bins are made of FDA approved polypropylene with hopper front for access and visibility to contents. These plastic bins have slotted label holders for content identification. Plastic shelf bins nest when empty to save storage space. Add mobility to you shelving units using Optional Caster Kits sold separately. Easy assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelf 36"x24", Chrome (5GRY2)
- METRO Wire Shelf 24"x72", Chrome Plated (2472NC)
- STRUCTURAL PLASTICS Dunnage Rack, 2250 lb., HDPE, 96 W x 24 D (DT9624)
- ZORO SELECT Offset Wire Partition Post, Height 8 Ft (19N875)
- GLOBAL INDUSTRIAL Nexel 48W x 24D x 63H Nylon Cover, Blue (188376BL)
- GLOBAL INDUSTRIAL Nexel 3 Tier Wire Shelving Starter Unit, Poly-Green, 48W x 12D x 34H (B3050202)
- GLOBAL INDUSTRIAL Chrome Corner Shelf - 18 (ST18C)
- ZORO SELECT Wire Shelving Unit, 36"D x 36"W x 85"H, 4 Shelves, Chrome (2KPE7)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 36"W x 72"H, 4 Shelves, Chrome (RWR72-2436LD)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Chrome (1PGE9)
- METRO Wire Shelving Unit, 18"D x 48"W x 54"H, 4 Shelves, Chrome (54P-4,1848NC-4)
- Global Industrial Wire Shelf Units