Shop All Wire Shelf Units
Global Industrial
Chrome Wire Shelving With 24 9inH Nest & Stack Shipping Totes Red, 48x18x74
Mfr # 269014RD
Zoro # G811836529
Free Shipping & Returns
$892.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 18 in
- Height 74 in
- Material Chrome Wire
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 269014RD
- Zoro # G811836529
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 18 in |
Height | 74 in |
Details
Material | Chrome Wire |
Color | Gray |
Description
Attractive chrome shelving features stack and nest totes that are ideal for archival storage and inventory control applications. Chrome wire shelving offers an attractive finish thatfts suitable for retail environments. Chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. 800 lb. shelf capacity. Open wire design helps reduce dust accumulation. Stack and nest totes are made of injection molded, high density polyethylene that complies with USDA and FDA regulations. Will not rust, corrode or bend. Plastic shipping totes are chemical resistant and waterproof. Allows stacking and 180° nesting for compact storage. Add mobility to your Shelving unit with Optional Caster Kits. Easy assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf 24 W Closet Basket for Custom Closet Systems (CB-241607CR-1)
- KENNEDY Organizer, Foam, 23" x 16-1/2" (80782)
- ADVANTUS Dividable Bin, Clear/Blue, Not Specified, 6-1/2 in; 9-1/4 in L, 4 in; 5 in W, 3 in; 5 in H (37375)
- LITTLE GIANT Machine Table, Steel, 24" W, 18" Height, 2000 lb., Straight (MT1-1824-18)
- GLOBAL INDUSTRIAL Chrome Corner Shelf - 18 (ST18C)
- GLOBAL INDUSTRIAL Nexel 48W x 24D x 63H Nylon Cover, Blue (188376BL)
- GLOBAL INDUSTRIAL Nexel 3 Tier Wire Shelving Starter Unit, Poly-Green, 48W x 12D x 34H (B3050202)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 36 in Overall Depth (WR74-3672GY)
- QUANTUM STORAGE SYSTEMS Wire Shelving Bin System - Complete Wire Package (WR9-201RD)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Chrome, Shelf Capacity: 800 lb. (WR63-2460C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x24in, LdCap 800lb (2424GY)
- Global Industrial Wire Shelving