Shop All Extra Wire Shelves
Global Industrial
Chrome Wire Shelf 48x14
Mfr # S1448C
Zoro # G108826974
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Chrome
- Material Steel
- Opening Depth 14
- Opening Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # S1448C
- Zoro # G108826974
- UPC # 707022004084
- Country of Origin China
- Category Extra Wire Shelves
Dimensions
Opening Depth | 14 |
Opening Width | 48 |
Details
Color | Silver |
Finish | Chrome |
Material | Steel |
Item | Wire Shelf |
Description
Hard, durable finish is attractive enough for retail display, but withstands warehouse conditions as well. Customize your chrome wire shelving units with additional shelves. Shelves adjust without unit disassembly on 4 plastic sleeves included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Red (30178REDBLANK)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, 17 7/8 in L, Yellow (QSB204YL)
- PIG Drum Funnel w/Hinged Lid, Yl, 29"O.D.x11"H (DRM672-YW)
- SENTRY SAFE Pistol Safe, Electronic Lock, 11.9 lbs, 0.08 cu ft, Not Rated, Pistol (QAP1E)
- GLOBAL INDUSTRIAL 48x24 Chrome Wire Shelf (188558)
- GLOBAL INDUSTRIAL Quick Adjust Shelf 36x14 With 4 Hooks (330CP33)
- GLOBAL INDUSTRIAL 60 x 24 Nexelate Silver Epoxy Wire Shelf (S2460EP)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 30x18 (S1830C)
- GLOBAL INDUSTRIAL Wire Shelf, Chrome, 16 3/4 X 16 3/4 (AGS16C)
- GLOBAL INDUSTRIAL Chrome Wire Slant Shelf, 36x18 (331CP1)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 36x18 (188550)
- Global Industrial Extra Wire Shelves