Shop All Extra Wire Shelves
Global Industrial
Chrome Wire Shelf 36x18
Mfr # 188550
Zoro # G208825907
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Chrome
- Material Steel
- Opening Depth 18
- Opening Width 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 188550
- Zoro # G208825907
- UPC # 707022000147
- Country of Origin China
- Category Extra Wire Shelves
Dimensions
Opening Depth | 18 |
Opening Width | 36 |
Details
Color | Silver |
Finish | Chrome |
Material | Steel |
Item | Wire Shelf |
Description
These shelves feature the attractive look of chrome with superior rust and moisture resistance so it's excellent for dry or wet storage. Shelves adjust without unit disassembly on 4 plastic sleeves included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Tan (269682BG)
- SJOBERGS Nordic Plus 1450 Work Bench, Birch, 24-3/4" W, Working: 33-7/8" Height, 200 lb., Straight (SJO-33448)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (1656MB)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 58 in D x 66 5/16 in H x 58 in W, 5 Shelves, Gray (1605-95)
- GLOBAL INDUSTRIAL Wire Shelf, Chrome, 16 3/4 X 16 3/4 (AGS16C)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 48x14 (S1448C)
- GLOBAL INDUSTRIAL Chrome Wire Slant Shelf, 48x24 (331CP6)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 30x18 (S1830C)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 42x18 (S1842C)
- GLOBAL INDUSTRIAL 60 x 24 Nexelate Silver Epoxy Wire Shelf (S2460EP)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., White, 3PK (P3WTE28)
- Global Industrial Wire Shelving