Shop All Wire Carts
Global Industrial
Chrome Wire Cart With 4 6inH Red Grid Containers 21x24x40
Mfr # 269027RD
Zoro # G911864712
Free Shipping & Returns
$372.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 269027RD
- Zoro # G911864712
- Country of Origin Multiple
- Category Wire Carts
Description
Chrome wire bin carts combined with dividable grid containers are ideal for storing small to large parts. Bin carts feature adjustable slides for convenient bin access. Easily slide bins in and out for access and storage. Slides are height adjustable at 1in increments. Dividable containers allow multiple configurations within each bin. Heavy duty grid containers are great for storage, assembly, fabrication and distribution applications. Chrome wire carts offer an attractive finish thatfts suitable for retail environments. Withstands up to 1,200 lb. capacity. Top and bottom chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. Open wire design helps reduce dust accumulation. Divider box containers are made of high-density FDA approved polyethylene. Ribbed external sides provide strength and withstand impacts. Divider boxes are injection molded and resist most solvents and chemicals. Moves easily on four 5in polyurethane swivel casters 2 with brakes. Easy assembly. Overall height with casters 40in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAL-CRAFT Qualcraft 2201 Pump Jack Brace, Steel (2201)
- BIL-JAX Shoring Post - Galvanized - 10'3" - 14'10" H (0051-035)
- LIFT-ALL Web Sling, Type 3, 15 ft L, 2 in W, Polyester, Yellow (EE1602DFX15)
- LIFT-ALL Web Sling, Type 3, 18 ft L, 2 in W, Polyester, Yellow (EE1602DFX18)
- GLOBAL INDUSTRIAL Wire Utility Basket Mail Cart 200 Lb. Capacity, 44L x 22W x 35H (500152)
- GLOBAL INDUSTRIAL Wire Utility Cart, 2 Shelves, 800 Lb. Capacity, 48L x 24W x 38H (188710)
- GLOBAL INDUSTRIAL 4 Level Chrome Wire Cart, 21L x 24W x 45H (269562)
- GLOBAL INDUSTRIAL Wire Utility Cart, 3 Shelves, 800 Lb. Capacity, 48L x 24W x 38H (188730)
- GLOBAL INDUSTRIAL Easy Access Slant Shelf Chrome Wire Cart 18 4inH Shelf Bins Green 36Lx18Wx74H (269005GN)
- GLOBAL INDUSTRIAL Deluxe Mail/Office File Cart, 250 Lb. Capacity (168030)
- NEXEL Chrome Curbside Cart w/3 Shelves & Polyurethane Casters, 72L x 21W x 40H (CS21723C)
- Global Industrial Wire Carts