Shop All Cart, Truck & Dolly Parts
Global Industrial
Chrome Utility Cart Handle 24W
Mfr # 188CP19
Zoro # G108596693
product price: $60.65
/ea
Sold in multiples of 2 for $121.30
$121.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33 in
- Material Steel
- Color Chrome
- Handle Type U Handle
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 188CP19
- Zoro # G108596693
- UPC # 707022000437
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Height | 33 in |
Depth | 24 in |
Details
Material | Steel |
Color | Chrome |
Handle Type | U Handle |
Assembled | No |
Finish | Chrome |
Description
. Utility Cart Handles are offset tubular handles constructed of 1 steel tubing, grooved on 1 increments for easy shelf adjustment. 33H. Priced each, sold in packages of 2. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. NSF approved dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOND CASTERS & WHEELS Bond Cast Aluminum Triangular Cup Dolly 2127 HighDensity Plastic Wheels 600 Lb Capacity (2127 AL)
- US CARGO CONTROL 2" x 12' Yellow Car Tie Down Strap w/ Flat Snap Hooks (5112FSH-Y)
- HAMILTON Unilast Wheel 5X2 3/4 Rlr Brg (W-520-UY-3/4)
- GLEASON Wheel 14X1.75 Hiwheel (1475-P)
- GLOBAL INDUSTRIAL Optional Tray Shelf 44 x 25-1/2, 2-3/4 Deep, For Plastic Service Cart (800304)
- GLOBAL INDUSTRIAL Chrome Safety Push Handle 24W (AE24C)
- GLOBAL INDUSTRIAL Replacement Wheel kit for Long Nose Aluminum Hand Truck (RP1011)
- GLOBAL INDUSTRIAL Replacement Mold-On 8 Rubber Hand Truck Wheel Kit (330CP18)
- GLOBAL INDUSTRIAL Replacement Aluminum Noseplate, Gray, 18W x 7-1/2D (168255)
- ZORO SELECT Swivel Caster, 5 In (MH5UTH803G)
- DAYTON Flat Head Bolt, 1/4 - 20 x 1 In, PK4 (FHB-052)
- Global Industrial Cart, Truck & Dolly Parts