Shop All Wire Shelf Accessories
Global Industrial
Chrome Ledge 21L X 4H for Wire Shelves
Mfr # AL421C
Zoro # G708658302
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Material Steel
- Finish Chrome
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # AL421C
- Zoro # G708658302
- UPC # 707022002479
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Width | 21 in |
Overall Height | 4 in |
Details
Item | Ledge |
Material | Steel |
Finish | Chrome |
Color | Silver |
Description
. Snaps onto perimeter of shelf providing 4H retaining ledge. If higher ledge is required, stack for 8, 12, etc. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. NSF approved dry use. Includes 1 shelf ledge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Folding Storage Bin, Blue, Fabric, 12 in L, 12 in W, 12 in H, 6 PK (HTOTE6PKBE)
- TRITON PRODUCTS 3-3/4 In. Curved Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (75230)
- 80/20 Joining Plate, 10 Series (4265-BLACK)
- SAFCO Two-Tier Chair Cart (4199BL)
- GLOBAL INDUSTRIAL 60W x 18D Nexelon Three-Sided Steel Frame (DF1860N)
- GLOBAL INDUSTRIAL Snap Sleeves, 8PK (AM)
- GLOBAL INDUSTRIAL 48W x 24D Poly-Z-Brite Three-Sided Wire Frame (WF2448Z)
- GLOBAL INDUSTRIAL Can Rack Dispenser - Chrome Finish (CR10C)
- GLOBAL INDUSTRIAL 14D X 8H Divider for Wire Shelves (AD814C)
- GLOBAL INDUSTRIAL Post Clamp 1-3/8W Space (ACX)
- DURHAM MFG Wire Spool Rack - Single Rod (383-95)
- Global Industrial Wire Shelf Accessories