Shop All Carts, Caddies & Accessories
Global Industrial
Chrome Hamper Stand With Foot Pedal & Poly Coated Steel Lid
Mfr # 436911
Zoro # G108641072
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Height 38 in
- Overall Length 19 in
- Overall Width 19-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 436911
- Zoro # G108641072
- UPC # 707022341431
- Country of Origin China
- Category Carts, Caddies & Accessories
Dimensions
Height | 38 in |
Overall Length | 19 in |
Overall Width | 19-1/2 in |
Details
Item | Foot Operated Hamper Stand |
Color | Silver |
Material | Steel |
Description
This hamper stand offers superior performance and an easy way to transport large bags of linens and other laundry. Chrome plated steel is sturdy and easy to maintain . Hands-free foot pedal raises the white, poly-coated steel lid for easy access. Includes hamper bag storage pouch . Hampers easily move with 3 swivel casters, 2 locking. Supports 36-42 gallon bags not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Square Recycling Collection Box, Flat with Top Opening, White, Corrugated Cardboard, 1 Openings (F24653-0002)
- HAPCO-ELMAR 28 qt Trash Can, Beige (R4270BGE)
- ZEP Cleaners & Detergents, 18 oz Aerosol Spray, Pine, 12 PK (28201)
- FABULOSO Citrus Scent All Purpose Cleaner Liquid 16.9 oz (MX07179A)
- GLOBAL INDUSTRIAL Replacement Vinyl Bag for Janitorial Cart (237156)
- GLOBAL INDUSTRIAL Hotel Cart, Housekeeping Cart (603575)
- GLOBAL INDUSTRIAL Replacement 8 Rear Wheel for Janitor Cart (RP9039)
- GLOBAL INDUSTRIAL Trash Can Caddy Bag (732316)
- GLOBAL INDUSTRIAL Janitor Cart with 25 Gallon Vinyl Bag, Black (261896)
- GLOBAL INDUSTRIAL Janitor Cart Black with Mop Bucket and Wet Floor Sign (800308)
- REMCO Tool Wall Bracket, 1 5/8 in L, Orange (10127)
- Global Industrial Carts, Caddies & Accessories