Shop All Cart, Truck & Dolly Parts
Global Industrial
Chrome Dolly Base, 60W X 18D
Mfr # 188CP61
Zoro # G108612430
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Material Steel
- Color Silver
- Assembled No
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 188CP61
- Zoro # G108612430
- UPC # 707022099622
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Width | 60 in |
Depth | 18 in |
Details
Material | Steel |
Color | Silver |
Assembled | No |
Description
Rugged steel construction is finished with a tough chrome plating for years of reliable service. Corner bumpers protect walls and doorwaysPlate Casters must be ordered seperately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOULOUSE Toulouse Metal Ladder in Aged Ebony (IMTE402)
- ZORO SELECT Flexible Bollard, Fold Down, 1-3/4", Yellow (BOL-FD-36-Y)
- PEWAG Eye Grab Hook, 9/32", 4300 lb., Grade 100 (P70/80)
- DURASTAR Axle (Zerk), 3/4-10 x 5-1/2, For Brake (AZ1288)
- GLOBAL INDUSTRIAL Chrome Safety Push Handle 24W (AE24C)
- GLOBAL INDUSTRIAL Optional Tray Shelf 44 x 25-1/2, 2-3/4 Deep, For Plastic Service Cart (800304)
- GLOBAL INDUSTRIAL Replacement Mold-On 8 Rubber Hand Truck Wheel Kit (330CP18)
- GLOBAL INDUSTRIAL Replacement Wheel kit for Long Nose Aluminum Hand Truck (RP1011)
- GLOBAL INDUSTRIAL Replacement Aluminum Noseplate, Gray, 18W x 7-1/2D (168255)
- ZORO SELECT Piston Rod (D147)
- CUSHMAN Bearing Cap (30146G1)
- Global Industrial Cart, Truck & Dolly Parts