Shop All Wire Shelf Accessories
Global Industrial
Chrome Divider 24D x 8H for Wire Shelves
Mfr # AD824C
Zoro # G008658187
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8 in
- Material Steel
- Finish Chrome
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # AD824C
- Zoro # G008658187
- UPC # 707022002271
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 24 |
Overall Height | 8 in |
Details
Item | Shelf Divider |
Material | Steel |
Finish | Chrome |
Color | Silver |
Description
. Installs easily without the use of bolts, nuts or clips. Attaches at any point along shelf. Chrome is electro-plated nickel-chrome resulting in a brilliant high gloss finish. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 4 Hole Corner Bracket, For 1530/1530-LITE (4303)
- VESTIL UN Rated 5 Gal Steel Open Head Pail PAIL-STL-RI-UN - Rust Inhibitor Lining (PAIL-STL-RI-UN)
- ECONOCO Acrylic Sign Holder, 11" W x 7" H, PK24 (PK711)
- LYON Extra-Heavy Duty Bin Cabinet, 36 in W, 82 in H, 21" D, 64 Bins (DD1122)
- GLOBAL INDUSTRIAL Snap Sleeves, 8PK (AM)
- GLOBAL INDUSTRIAL 48W x 18D Poly-Z-Brite Three-Sided Wire Frame (WF1848Z)
- GLOBAL INDUSTRIAL Single Box Slide for 18inD and 24inD Shelves (477CP6)
- GLOBAL INDUSTRIAL 14L X 4H Ledge for Wire Shelves (AL414C)
- GLOBAL INDUSTRIAL 14D X 8H Divider for Wire Shelves (AD814C)
- GLOBAL INDUSTRIAL Post Clamp 1-3/8W Space (ACX)
- METRO Foot Plate, Silver (9993Z.)
- Global Industrial Wire Shelf Accessories