Shop All Wire Shelf Units
Global Industrial
Chrome Corner Shelf - 18
Mfr # ST18C
Zoro # G008662979
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Depth 18 in
- Material Steel
- Color Silver
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # ST18C
- Zoro # G008662979
- UPC # 707022005517
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 24 in |
Depth | 18 in |
Details
Item | Wire Shelf |
Material | Steel |
Color | Silver |
Finish | Chrome |
Description
Corner shelves make efficient use of your space. Create stand-alone units with triangular shelves and posts, or install triangular shelves in between adjoining L units. Chrome finish. Fits 18D shelf units.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Sling, 1 Drum, 30, 55, 85 gal, 2000 lb (21VG32)
- SUGATSUNE Speed Control Lid Support, Upward (4CRN9)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 3" H, 48 in W, 2 1/2 in D, Orange (IBX30048)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 14 in L, Blue (SSB445BL)
- GLOBAL INDUSTRIAL Cantilever Rack Adjustable Width Uprights & Frame, Corrosion Resistant (235CP1)
- GLOBAL INDUSTRIAL Nexel 3 Tier Wire Shelving Starter Unit, Poly-Green, 48W x 12D x 34H (B3050202)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 21D x 63H (21246C5)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 74"H, 4 Shelves, Black (2KPN7)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"D x 72"W x 63"H, 4 Shelves, Chrome (WR63-1872C)
- METRO Wire Shelf, 18"D x 24"W, Chrome (1824NC)
- ALERA Wire Shelving Unit, 24"D x 48"W x 72"H, 4 Shelves, Silver (ALESW504824SR)
- Global Industrial Wire Shelving