Shop All Folding Chair & Table Carts
Global Industrial
Chair Cart for Folding Chairs 50 Chair Capacity, Vertical Stack
Mfr # B2099151
Zoro # G008620924
product price: $545.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$545.99
Free 30-Day Returns
Key Features
- Overall Width 109-1/2 in
- Overall Height 38-1/2 in
- Color Brown
- Overall Depth 19-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2099151
- Zoro # G008620924
- UPC # 707022369398
- Country of Origin China
- Category Folding Chair & Table Carts
Dimensions
Overall Width | 109-1/2 in |
Overall Height | 38-1/2 in |
Overall Depth | 19-1/4 |
Details
Color | Brown |
Description
Easy handling on heavy-duty casters featuring a 325-lb. weight capacity; 3 swivel and 2 stationary casters. 7-gauge steel bed with 3 tubular handles; one at each end and one in the middle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lorell Backless Pneumatic Height Stool (LLR69513)
- DACASSO Dacasso D3603 Dark Brown Bonded Leather 8-Piece Desk Set (D3603)
- BOSS Leather Task Chair, Armless, Black (B1560)
- KENNEY MFG Medium Weight PEVA Shower Curtain Liner, 70" W x 72" H, Gray (KN41439)
- GLOBAL INDUSTRIAL Table Cart For 48 and 60 Round Folding Tables, 10 Table Capacity (250746)
- GLOBAL INDUSTRIAL Multi-Use Table Transport Dolly Cart, 10 table capacity (B2217192)
- GLOBAL INDUSTRIAL Table Cart For Rectangular Folding Tables, 12 Table Capacity (506744)
- GLOBAL INDUSTRIAL Table Cart For Rectangular Folding Tables, 10 Table Capacity (506746)
- RAYMOND PRODUCTS Folding Chair Cart, 800 lb. Load Capacity, Holds 72 Chairs (900)
- ZORO SELECT Folding Chair Cart, 300 lb. Load Capacity (3W076)
- RAYMOND PRODUCTS Folding/Stacked Chair Cart, 300 lb. Load Capacity, Holds 24 Chairs (600)
- Global Industrial Seating