Shop All Ceramic Magnets
Global Industrial
Ceramic Mount-It Magnet w/ Attached Screw & Nuts, 65 Lbs. Pull, 6PK
Mfr # 320762
Zoro # G608825767
product price: $29.89
/pk 6, $4.98/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Type Ceramic Magnet
- Material Magnet & Steel
- Overall Length 2.65 in
- Overall Width 2.65 in
- Overall Height 1.275 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 320762
- Zoro # G608825767
- UPC # 707022410755
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Overall Length | 2.65 in |
Overall Width | 2.65 in |
Overall Height | 1.275 in |
Details
Magnet Type | Ceramic Magnet |
Material | Magnet & Steel |
Description
Hold tools, cables, and a wide variety of other items with the Global Industrial; Ceramic Mount-It Magnet with Attached Screw and Nuts. Perfect for convenient reaching access in homes, schools, workshops, offices, and garages. The strong magnetic grip connects to any ferrous metal for reliable stability and support. The chrome plated finish offers a traditional appearance to fit any industrial location. Includes 6 per pack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Square Corner Push Plate Satin Stainless Steel 8"x16" (1001-11.630)
- SPARCO Key Rack, 8-Tag, 10-1/2"Wx1/2"Lx2-4/5"H, Assorted (SPR02880)
- ROCKWOOD Hook-Style Door Holder, Cast Brass, Gold, 3-3/4"H x 1-3/4"W (473.10)
- BEST Mortise Lockset, Series 48H, Grd. 1, (48H7K626)
- GLOBAL INDUSTRIAL Ceramic Hang-It Magnet w/ Attached Eyebolt, 35 Lbs. Pull, 6PK (320761)
- GLOBAL INDUSTRIAL Ceramic Hang-It Magnet w/ Attached Eyebolt, 95 Lbs. Pull, 6PK (320759)
- GLOBAL INDUSTRIAL Ceramic Mount-It Magnet w/ Attached Screw & Nuts, 35 Lbs. Pull, 6PK (320760)
- MASTER MAGNETICS Block Magnet 1/2"X1"X2" (07378X56DSP)
- CHEVROLET Chevrolet 90161918-S Corvette Embossed Tin Magnet (90161918-S)
- STORCH PRODUCTS Block Magnet, Ceramic, 13 lb., 3/8 in. L (C005-0345-030M)
- ZORO SELECT Latch and Holding Magnet, 45 lb. Pull (10E829)
- Global Industrial Ceramic Magnets