Shop All Ceramic Magnets
Global Industrial
Ceramic Hang-It Magnet w/ Attached Eyebolt, 95 Lbs. Pull, 6PK
Mfr # 320759
Zoro # G809146005
product price: $56.99
/pk 6, $9.50/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Type Ceramic Magnet
- Material Magnet & Steel
- Overall Length 3.2 in
- Overall Width 3.2 in
- Overall Height 2.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 320759
- Zoro # G809146005
- UPC # 707022410724
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Overall Length | 3.2 in |
Overall Width | 3.2 in |
Overall Height | 2.125 in |
Details
Magnet Type | Ceramic Magnet |
Material | Magnet & Steel |
Description
Hold tools, cables, and a wide variety of other items with the Global Industrial; Ceramic Hang-It Magnet with Attached Eyebolt. Perfect for convenient reaching access in homes, schools, workshops, offices, and garages. The strong magnetic grip connects to any ferrous metal for reliable stability and support. The chrome plated finish offers a traditional appearance to fit any industrial location. Includes 6 per pack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 1 23/32-inch (44 mm) x 29/32-inch (23 mm) Brushed Nickel Contemporary Cabinet Knob (BP734544195)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 3W Slats, Birch contains 15 Slats (SWW60X94X0375BI)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 8in.W (428E - 72)
- MSI Renzo Jade SAMPLE Glossy Ceramic Green Wall Tile (ZOR-PT-0112-SAM)
- GLOBAL INDUSTRIAL Ceramic Mount-It Magnet w/ Attached Screw & Nuts, 35 Lbs. Pull, 6PK (320760)
- GLOBAL INDUSTRIAL Ceramic Mount-It Magnet w/ Attached Screw & Nuts, 65 Lbs. Pull, 6PK (320762)
- GLOBAL INDUSTRIAL Ceramic Hang-It Magnet w/ Attached Eyebolt, 35 Lbs. Pull, 6PK (320761)
- INTREND TILE Quartzite Basketweave Pattern Mosaic Blend White (LS012H)
- KIPP Magnet, ceramic, shallow pot, dia. 50 mm, M6 internal thread (K0549.08)
- ZORO SELECT Channel Magnet, 25 lb. Pull (3DYC1)
- MAG-MATE Cup Magnet, Ceramic, 838 lb. (MX2000ADH)
- Global Industrial Ceramic Magnets