Shop All Ceramic Magnets
Global Industrial
Ceramic Hang-It Magnet w/ Attached Eyebolt, 35 Lbs. Pull, 6PK
Mfr # 320761
Zoro # G009146058
product price: $25.45
/pk 6, $4.24/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Type Ceramic Magnet
- Material Magnet & Steel
- Overall Length 2.04 in
- Overall Width 2.04 in
- Overall Height 2.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 320761
- Zoro # G009146058
- UPC # 707022410748
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Overall Length | 2.04 in |
Overall Width | 2.04 in |
Overall Height | 2.1 in |
Details
Magnet Type | Ceramic Magnet |
Material | Magnet & Steel |
Description
Hold tools, cables, and a wide variety of other items with the Global Industrial; Ceramic Hang-It Magnet with Attached Eyebolt. Perfect for convenient reaching access in homes, schools, workshops, offices, and garages. The strong magnetic grip connects to any ferrous metal for reliable stability and support. The chrome plated finish offers a traditional appearance to fit any industrial location. Includes 6 per pack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Pull Handle, 45/64In, Painted, Threaded Holes (M.1066 BM/30-500)
- THERMWELL PRODUCTS 10x2137 Louver Screen (AWS1207)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Aurum Brushed Gold Transitional Cabinet Pull (BP8675192158)
- STRYBUC FibaLath 39in x 150ft Roll (69-205-FLX)
- GLOBAL INDUSTRIAL Ceramic Mount-It Magnet w/ Attached Screw & Nuts, 35 Lbs. Pull, 6PK (320760)
- GLOBAL INDUSTRIAL Ceramic Mount-It Magnet w/ Attached Screw & Nuts, 65 Lbs. Pull, 6PK (320762)
- GLOBAL INDUSTRIAL Ceramic Hang-It Magnet w/ Attached Eyebolt, 95 Lbs. Pull, 6PK (320759)
- ZORO SELECT Round Base Hook Magnet, Max Pull 20 Lb (6YA67)
- MAG-MATE Ring Magnet, Ceramic, 41 lb. (455005)
- ZORO SELECT Round Base Magnet, 65 lb. Pull (6XY89)
- MAG-MATE Block Magnet, Ceramic, 10 lb. (250X1X2C8)
- Global Industrial Ceramic Magnets