Shop All Stem Casters
Global Industrial
Caster Kit For Vertical Paper Dispensers
Mfr # 412620
Zoro # G508622428
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Caster Kit
- Application Global Industrial™ Vertical Paper Dispensers
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 412620
- Zoro # G508622428
- UPC # 707022468183
- Country of Origin Taiwan, Province of China
- Category Stem Casters
Details
Caster Stem Type | Caster Kit |
Application | Global Industrial™ Vertical Paper Dispensers |
Color | Black |
Description
Need to roll your Global Industrial Paper Dispenser around your warehouse? No problem. The Global Industrial Vertical Paper Dispenser Caster Kit has what you need. This set is easy to install and once attached, will add extra height to the dispenser. Caster kit wheels are made of strong polyolefin plastic material for long lasting durability and use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Chain Container (E2D1835125)
- VESTIL Low Headroom Chain Hoist Trolley Push, 1K (LOW-1P)
- ZORO SELECT Plate Caster, 4" Wheel Dia., 600 lb., Black (435Y01)
- OZ LIFTING PRODUCTS Wall Mount Base, 1,200 lb Capacity, Silver (OZWALL1)
- GLOBAL INDUSTRIAL Interion 60mm Casters, 5 Per Set (RP2025)
- GLOBAL INDUSTRIAL Ball Series Chair Casters with Plastic Wheels, 7/16W x 7/8H Stem, 5PK (250747)
- GLOBAL INDUSTRIAL Replacement Caster For Cat C21V Wet/Dry Vacuum 641757 (RP6595)
- GLOBAL INDUSTRIAL 2 Caster Kit For Pedestal File, 4PK (248991)
- GLOBAL INDUSTRIAL 50mm Casters w/Barrel, 5 Per Set (RP2022)
- GLOBAL INDUSTRIAL 50mm Regular Casters, 5 Per Set (RP2023)
- SERVICE CASTER 5 Inch Semi Steel 38 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S515-SSR-381615-2-PLB-2)
- Global Industrial Casters