Shop All Currency Holders
Global Industrial
Cash Transmittal Bag, 6W x 9H, Clear, 100PK
Mfr # 320840
Zoro # G708620163
product price: $23.35
/pk 100, $0.23/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Holder Style Single Pocket
- Color Clear
- Width 6 in
- Material Lldpe
- Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 320840
- Zoro # G708620163
- UPC # 10877596001745
- Country of Origin Canada
- Category Currency Holders
Dimensions
Width | 6 in |
Height | 9 in |
Details
Item | Cash Transmittal Bag |
Label Holder Style | Single Pocket |
Color | Clear |
Material | Lldpe |
Description
The Global Industrial Cash Transmittal Bag offers a disposable, economical and safe option to transport, track and deposit money. The water and tear resistant 6 x 9 clear bags provide secure content protection and reliable storing conditions. Designed to minimize fraud and loss during cash deposits, transfers and other exchanges, this transparent cash transmittal bag is manufactured with high-strength, 3-layer, co-extruded film and is 100% recyclable Category 4 LDPE. Package quantity is 100 bags.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER Paper, Colored, 250Sh, 65lb., Assorted, PK250 (21004)
- ZORO SELECT Corrugated Mailers, 5" x 5" x 4", White, 50/Bundle (M554)
- PRINTWORKS PROFESSIONAL Color Paper, 24 lb Text Weight, 8.5 x 11, Blue, 500PK (00102)
- UNIVERSAL HOBBIES Universal Hobbies UH8140 1-50 Scale Komatsu PC210LC-11 with Hammer Drill Universal Hobbies Diecast Model (UH8140)
- GLOBAL INDUSTRIAL FraudStopper Tamper Evident Deposit Bag, 9W x 12H, Clear, 100PK (320837)
- CARMELLI Carmelli NG2131 Modifier Dice Cup with 5 Dice (bg2131)
- VINTIQUEWISE Large Wine Barrel Shaped Brown Wooden Decorative Coin Bank Money Saving Box (QI004398)
- ACCUBANKER Bill Counter, 300 Bills Capacity (AB4200)
- COINLOK Coin Bag, 14.5 x 25, 5 mil Thick, Plastic, Clear, PK50 (585097)
- HONEYWELL Low Profile Cash Box, 1 Bill, 5 Coin Slots, Key Lock, 11.6 x 8 x 1.9, Steel, Black (6212)
- ROYAL SOVEREIGN Front Load Bill Counter with Counterfeit Detection, 1,400 Bills/min, 9.76 x 10.63 x 9.65, Black/Gray (RSIRBC-ED200)
- Global Industrial Currency Holders