Shop All Gravity Flow Racks
Global Industrial
Carton Flow Shelving Single Depth 3 LEVEL 96Win x 36inD x 84inH
Mfr # 184054
Zoro # G911936716
product price: $970.99
/ea
Free Shipping & Returns
$970.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 184054
- Zoro # G911936716
- Country of Origin Multiple
- Category Gravity Flow Racks
Description
Single Depth Carton Flow Shelving 3 LEVEL 96Win x 36inD x 84inH. Helps make inventory control more efficient. Unique inflowin design uses gravity to slide cartons to front for easy access. Loads from the back to ensure that first inventory in is the first inventory out. Cartons are transported on roller tracks constructed of U-shaped galvanized steel channels with plastic wheels that support 50 lbs./ft. Box guide rails can be adjusted horizontally and beams can be adjusted vertically to accommodate varying carton sizes. Storage shelf levels are adjustable on 1.5in centers for height flexibility. Box guide rails are used between each pair of roller tracks. Additional roller tracks can be added depending upon carton sizes. Each gravity flow storage level includes four pair of roller tracks with five box guide rails and one cross support. Racks include 5/8in thick particle board top storage level that supports up to 1000 lbs. Gray baked enamel finish. Easy assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 24" D, 138 Bins (2500-138B-95)
- FATH Pivot Joint, 2 5/8 inx31/64 in, 15 Series (093GF3876AN)
- DURHAM MFG Durham Base 304-95 - For Large Slide Racks, 16-1/4"D (304-95)
- REV-A-SHELF Rev-A-Shelf Closet Shoe Rail for Custom Closet Systems 1 pack (CSR-35CR-10)
- GLOBAL INDUSTRIAL Carton Flow Rack, 4 Levels, SpanTrack Lane, 108inW x 96inD x 96inH (272169)
- GLOBAL INDUSTRIAL Carton Flow Shelving Double Depth 5 LEVEL 96inW x 72inD x 84inH (235393)
- UNEX FLOW CELL 28 in 3 Shelves, Blue (FCMTPS40283)
- UNEX FLOW CELL 28 in D, 72 in Blue (FCMFS40283)
- VESTIL Blue Steel Pallet Rack Gravity Flow Shelf 96"W x 96"L (GFL-9696)
- UNEX FLOW CELL Mobile 52 in W, Blue (FCMTPS52283)
- Global Industrial Gravity Flow Racks