Shop All Portable Electric Heaters
Global Industrial
Cart Kit For Horizontal Heater, 18-7/8inW x 24inH x 19-7/8inD
Mfr # 246729
Zoro # G911970499
product price: $147.99
/ea
Free Shipping & Returns
$147.99
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
- Brand Global Industrial
- MFR # 246729
- Zoro # G911970499
- UPC # 707022438537
- Country of Origin China
- Category Portable Electric Heaters
Description
The cart kit for the Global Industrial horizontal heaters Model 246102 provide convenient transport when the heater needs to be used in different locations. This compact and durable cart is made of cold rolled steel for long lasting durability. The overall lightweight and tubular frame allows for easy steering control from one worksite location to another. Solid white color finish matches the compatible Global Industrial™ Horizontal Heater sold separately for a complete and clean look when connected. This product has limited warranty of 1 year.
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
- REVCOR Blower Whl, Dia 5 3/4 In, Width 2 1/2 In (Q575-250S R)
- DAYTON Replacement Motor for 1ZCN8 (2ATW6)
- TRU AIRE 6 in. H X 12 in. W 1-Way White Aluminum Wall/Ceiling Register (CA301HM12X06)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In, RPM: 1725 (4YC71)
- GLOBAL INDUSTRIAL Portable Salamander Heater W/ Adjustable Thermostat, 240V, 3 Phase, 15000W (653671)
- GLOBAL INDUSTRIAL Portable Salamander Heater with 8'L Cord, 240V, 10KW (653558)
- GLOBAL INDUSTRIAL 1500/1000W Portable Heater With Adjustable Thermostat, Steel, 120V, Black (246099)
- GLOBAL INDUSTRIAL Under the Desk Radiant Panel Heater, 170W, 120V (246097)
- GLOBAL INDUSTRIAL Portable Electric Space Heater With Thermostat, 1500 watt, 120v, Red (653579)
- GLOBAL INDUSTRIAL 1500W Portable Electric Milkhouse Heater, Steel, 120V, White (246098)
- COMFORT GLOW Portable Electrics Electric Fan Heater, 15 A, 120 V, 750, 1500 W, 5200 Btu Heating, White (EFH1518)
- Global Industrial Heaters & Furnaces