Shop All Dispensers & Cutters
Global Industrial
Cardboard Edge Protector Cutter
Mfr # 244246
Zoro # G608641244
product price: $685.99
/ea
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 21 in
- Width 8-1/10 in
- Color Black
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 244246
- Zoro # G608641244
- UPC # 707022399463
- Country of Origin Taiwan, Province of China
- Category Dispensers & Cutters
Dimensions
Length | 21 in |
Width | 8-1/10 in |
Height | 14 in |
Details
Item | Edge Protector Cutter |
Material | Steel |
Color | Black |
Description
This edge cutter provides a convenient and efficient method of cutting cardboard edges for warehouses, mail rooms, and more. The safety pin is designed to lock the cutter handle in place when not in use as an added precaution. Units are portable or may be clamp mounted to benches or workstations for location versatility. The ergonomic pig tail shape handle allows convenient user access and handling. Integrated holder stores additional supplies such as knives, rulers, pencils, and more. The durable steel construction provides strength for years of reliable service. Can be used to cut edges with 0.120, 0.160 and 0.255 thickness. Maximum cutting dimensions are 3 x 3. Color finish is Black. Dimensions are 21L x 8-1/10W x 14H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Adjustable Single-Pedestal Magnetic Letter Board, 24 x 18, Black, Gray Frame (7921M)
- POST-IT Notes, Post-It, 1.5X2, 12Pk, Ca Pk (MMM653YW)
- PREMIERMY Master, 20-Sheet Duo Heavy-Duty Two- And Three-Hole Punches, 9/32in Holes, Black (DP20)
- MARSH Metal Paint Marker, Green 88fx , PK12, Green Color Family, 12 PK (MK110GN)
- GLOBAL INDUSTRIAL Heavy Duty Stretch Wrap Film Cutter, Blue, 2PK (244292)
- GLOBAL INDUSTRIAL Pistol Grip Stretch Wrap Dispenser, For 15in - 20in Roll Width (B450072)
- HORIZON MFG ENTERPRISES Rack'Em Racks Fork Lift Stretch Wrap Rack for 18in Rolls, Vertical Mount, White (5914)
- IDL PACKAGING Stretch Film Dispenser, Heavy Duty, up to 18" Rolls (W-410)
- ENCORE PACKAGING Vertical Roll Stand w/ Top Clamp, 80" H (EP-745-60-72)
- ZORO SELECT Stretch Wrap Dispenser, Length: 4-1/2" (4TZZ1)
- NELSON WRAP Stretch Wrap Dispenser, 11 In. to 20 In. (NWD-1)
- Global Industrial Stretch & Shrink Wrap