Shop All Box Lockers
Global Industrial
Capital 6-Tier 6 Door Box Locker, 12inW x 12inD x 78inH, Gray, Assembled
Mfr # 652154GY
Zoro # G811863587
Free Shipping & Returns
$376.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 652154GY
- Zoro # G811863587
- UPC # 707022023801
- Country of Origin Viet Nam
- Category Box Lockers
Description
Paramount Locker Six Tier 12x12x12 6 Door Assembled Gray - 652154GY. Engineered for years of heavy-duty service. These lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies for maximum security. These six tier lockers feature a padlockable recessed friction latch and hasp closure. Louvers promote ventilation. Legs add 6in to height. Durable, attractive powder coat finish. Lockers feature finished sides; no need for decorative end panels. Lockers must be anchored securely to floors or walls. 1-wide and 3-wide lockers have four foot plates included. Foot plates bolt to outside locker leg supports and maybe anchored to the floor. Optional Anchor Kits sold separately. Includes blank number plates. Assembled lockers are not returnable.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 19 7/8 in W, 17 1/2 in H, 35 7/8 in L, Yellow (QUS995YL)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 18 in L, White, 50 PK (BINBWZ418)
- BUCKHORN Gray Attached Lid Container, Plastic, Steel Hinge (39280)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 12 in L, Ivory (SSB425IV)
- GLOBAL INDUSTRIAL 16 Person Box Locker, 12W x 18D x 12H, Gray, Assembled (238235GY)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x15x12, 6 Door, Unassembled, Blue (652056BL)
- GLOBAL INDUSTRIAL Heavy Duty Ventilated Steel Locker, Six Tier, 3-Wide, 12x18x12, Unassembled, Gray (493157GY)
- GLOBAL INDUSTRIAL 4-Tier 12 Door Box Locker, 12W x 15D x 18H, Gray, Unassembled (493458GY)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x18x12, 18 Door, Unassembled, Gray (269691GY)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x18x12, 6 Door, Unassembled, Tan (269690TN)
- HALLOWELL Box Locker, 11 5/16 in W, 12 in D, 12 11/16 in H, (1) Tier, (1) Wide, Light Gray (HC121212-1PL-PL)
- Global Industrial Box Lockers