Shop All Basket & Cube Trucks
Global Industrial
Canvas Basket Bulk Truck, 8 Bushel. 34L x 22.75W x 30.25H
Mfr # 241302
Zoro # G108610580
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 30-1/4 in
- Overall Length 34 in
- Overall Width 22-3/4 in
- Material Hardwood Base & Welded Spring Steel Frame
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241302
- Zoro # G108610580
- UPC # 707022080446
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 30-1/4 in |
Overall Length | 34 in |
Overall Width | 22-3/4 in |
Details
Material | Hardwood Base & Welded Spring Steel Frame |
Color | White |
Assembled | Yes |
Description
Heavyweight canvas construction features wear-guard edges for abrasion protection. Water repellent finish resists weather and moisture damage, making it ideal for use as a laundry cart. Strong kiln-dried hardwood base, welded steel frame and four 4 non-marking rubber swivel casters handle heavy loads easily. Both ends of this canvas cart feature a large document pocket and a reinforced pull handle. Shipped assembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 39BF (KG39 PU1/8 AB1)
- RWM Swivel, w/6x2" Cast Iron Wheel (45-CIR-0620-S)
- MAGLINER Appliance Truck, 4th Wheel Attachment (HDARB1CM2E-12WL)
- RUBBERMAID COMMERCIAL Enclosed Service Cart, Plastic, 3 Shelves, 300 lb (FG409300BLA)
- GLOBAL INDUSTRIAL 8 Bushel, Canvas Basket Bulk Truck, Unassembled, 34L x 22W x 30-1/2H (800353)
- GLOBAL INDUSTRIAL Vinyl Basket Bulk Truck, 8 Bushel, Yellow (241982YL)
- GLOBAL INDUSTRIAL 12 Bushel, Canvas Basket Bulk Truck, 36L x 26W x 33-1/2H, Unassembled (800355)
- GLOBAL INDUSTRIAL 12 Bushel, Blue Vinyl Basket Bulk Truck, Unassembled, 36L x 26W x 33-1/2H (800356BL)
- GLOBAL INDUSTRIAL Canvas Basket Bulk Truck, 16 Bushel, 40L x 28-1/4W x 30-1/2H (241304)
- GLOBAL INDUSTRIAL Vinyl Basket Bulk Truck, 20 Bushel, Yellow (241985YL)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 16 Bushel, Yellow (416SOC/ANTI/YEL)
- Global Industrial Basket & Cube Trucks