Shop All Basket & Cube Trucks
Global Industrial
Canvas Basket Bulk Truck, 20 Bushel
Mfr # 241305
Zoro # G208610398
product price: $430.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$430.99
Free 30-Day Returns
Key Features
- Overall Height 37-1/4 in
- Overall Length 48 in
- Overall Width 32 in
- Material Hardwood Base & Welded Spring Steel Frame
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241305
- Zoro # G208610398
- UPC # 707022080477
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 37-1/4 in |
Overall Length | 48 in |
Overall Width | 32 in |
Details
Material | Hardwood Base & Welded Spring Steel Frame |
Color | White |
Assembled | Yes |
Description
Heavyweight canvas construction features wear-guard edges for abrasion protection. Water repellent finish resists weather and moisture damage, making it ideal for use as a laundry cart. Strong kiln-dried hardwood base, welded steel frame and four 4 non-marking rubber swivel casters handle heavy loads easily. Both ends of this canvas cart feature a large document pocket and a reinforced pull handle. Shipped assembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00703)
- LOUISVILLE Label Kit (PK-FS1300HD)
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, No Brake, Loads Up To 300 lb (C0020748ZN-POL01(KK))
- ZORO SELECT Swivel Stem Caster, TPR, 4 in., 275 lb. (P17S-RP040K-SG1-001)
- GLOBAL INDUSTRIAL Canvas Basket Bulk Truck, 16 Bushel, 40L x 28-1/4W x 30-1/2H (241304)
- GLOBAL INDUSTRIAL Canvas Basket Bulk Truck, 12 Bushel Capacity, 36-1/4L x 24-3/4W x 32-1/4H, Assembled (241303)
- GLOBAL INDUSTRIAL 8 Bushel, Yellow Vinyl Basket Bulk Truck, Unassembled, 34L x 22W x 30-1/2H (800354YL)
- GLOBAL INDUSTRIAL Canvas Basket Bulk Truck, 24 Bushel (241306)
- GLOBAL INDUSTRIAL 12 Bushel, Canvas Basket Bulk Truck, 36L x 26W x 33-1/2H, Unassembled (800355)
- GLOBAL INDUSTRIAL Vinyl Basket Bulk Truck, 12 Bushel, Blue (241983BL)
- ROYAL BASKET TRUCKS Cube Truck, 1-1/4 cu. yd., 800lb. Cap, Blue (G13-BLX-RLE-4HNN)
- Global Industrial Tilt & Cube Trucks