Shop All Patio Umbrellas
Global Industrial
Cantilever Umbrella w/ Crank, Tilt & Cross Brace, Olefin Fabric, 10'W, Blue
Mfr # 436972BL
Zoro # G208596388
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Width 118
- Canopy Shape Octagon
- Tilting Manual Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 436972BL
- Zoro # G208596388
- UPC # 707022481304
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 118 |
Details
Item | Cantilever Umbrella |
Color | Blue |
Canopy Shape | Octagon |
Tilting | Manual Tilt |
Description
The Global Industrial Outdoor Patio Cantilever Umbrella is ideal for any outdoor occasion. Perfect for commercial use at hotels, restaurants, cafes or residential use. Made of quality grade, fade-resistant Olefin fabric, this market umbrella fully opens to 10 feet to give you plenty of shade. 8 heavy-duty aluminum ribs combine with a rust-resistant aluminum pole for extra strength and long life. Top air vent provides wind and heat ventilation while crank lever makes it easy to set up and open. Fade resistant for up to 1,000 hours. Simply tilt the umbrella using the tilt function to the perfect angle. The umbrella includes a cross brace, and the sand/water filled umbrella base is sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 361705R91 New Radiator Cap 7 PSI for International Tractors H M Super A Super H (CSC20-0114)
- ILC Replacement for Fisher Price Flr10 Barbie Dune Racer Left Wheel FOR Dune Racer (flr10) (FLR10 BARBIE DUNE RACER LEFT WHEEL FOR DUNE RACER)
- CORE TARPS 24 ft x 50 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-24x50)
- FLASH FURNITURE 220 Polypropylene Black (QT-KTL-4023BK-GG)
- GLOBAL INDUSTRIAL 8-1/2'H Outdoor Umbrella, Olefin, Green (695329)
- GLOBAL INDUSTRIAL Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Red (262070)
- GLOBAL INDUSTRIAL Cantilever Umbrella w/ Crank, Tilt & Cross Brace, Olefin Fabric, 10'W, Red (436972RD)
- GLOBAL INDUSTRIAL Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Blue (436970)
- GLOBAL INDUSTRIAL Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Tan (262071)
- GLOBAL INDUSTRIAL Cantilever Umbrella w/ Crank, Tilt & Cross Brace, Olefin Fabric, 10'W, Tan (436972TN)
- VILLACERA 9-Foot Outdoor Patio Umbrella with Base, Beige (83-OUT5442B)
- Global Industrial Patio Umbrellas