Shop All Cantilever Racks & Components
Global Industrial
Cantilever Rack24inL, 20 Degree Incline Arm
Mfr # 235CP4
Zoro # G408596386
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 235CP4
- Zoro # G408596386
- UPC # 707022074902
- Country of Origin Viet Nam
- Category Cantilever Racks & Components
Description
Versatile cantilever rack offers 800 lb. capacity per pair of arms. Frame can be adjusted to 36, 48, 60 or 72 widths. 72 tall with 27D x 8 1/2H base. Order 1 frame and quantity of straight or inclined arms 20 degrees as needed. Straight arms are for square or flat items, inclined arms are suitable for round stock or pipes. Rugged 12 gauge steel construction finished with a Blue Epoxy powder coat to resist corrosion. Suitable for use in coolers, freezers and dry storage areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Grab Door Catch/Keeper 1.4Kg Pull Force (65-2069)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 36"Wx18"D (VTT-1836)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 34 inx1 in, Quick-Adjust (P34C)
- JOHN STERLING 14 in Double Slot Bracket (BK-0102-14)
- GLOBAL INDUSTRIAL Cantilever Rack, 24inL, Straight Arm (235CP3)
- GLOBAL INDUSTRIAL Double Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 48inWx60inDx96inH (320827A)
- GLOBAL INDUSTRIAL Double Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx60inDx96inH (320827)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx33inDx72inH (320828)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 48inWx38inDx96inH, 13,300 Cap. (320821)
- GLOBAL INDUSTRIAL Chrome Cantilever Shelf, 12x36 (CS1236C)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1848C)
- Global Industrial Cantilever Racks & Components