Shop All Wire Shelf Units
Global Industrial
Cantilever Rack Adjustable Width Uprights & Frame, Corrosion Resistant
Mfr # 235CP1
Zoro # G608596384
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 235CP1
- Zoro # G608596384
- UPC # 707022074841
- Country of Origin Viet Nam
- Category Wire Shelf Units
Description
Versatile cantilever rack offers 800 lb. capacity per pair of arms. Frame can be adjusted to 36, 48, 60 or 72 widths. 72 tall with 27D x 8 1/2H base. Order 1 frame and quantity of straight or inclined arms 20 degrees as needed. Straight arms are for square or flat items, inclined arms are suitable for round stock or pipes. Rugged 12 gauge steel construction finished with a Blue Epoxy powder coat to resist corrosion. Suitable for use in coolers, freezers and dry storage areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Pipe Grp Tie 12Ga Stl (PGTIC2Z-R)
- JAMCO Fixed Work Table, SS, 30" W, 18" D (YG130)
- AZAR DISPLAYS Four-Sided Revolving 8"W x 20"H Pegboard Counter Display (703385-WHT)
- TRESTON Pegboard Kit, Steel, Blue (C52007101)
- GLOBAL INDUSTRIAL Nexel 3 Tier Wire Shelving Starter Unit, Poly-Green, 48W x 12D x 34H (B3050202)
- GLOBAL INDUSTRIAL Chrome Corner Shelf - 18 (ST18C)
- METRO Wire Shelf, 24"D x 48"W, Chrome (2448BR-4)
- SAFCO Industrial Extra Shelf Pack, 48 x 18" (5293BL)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x36in, LdCap 800lb (2436GY)
- NEXEL 4 Tier Wire Shelving Starter, 36W x 12D x 54H, Green Epoxy Finish (12365G)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Add-On Unit, 54W x 24D x 86H (A24548B)
- Global Industrial Wire Shelving