Shop All Shop Desks
Global Industrial
Cabinet Shop Desk with Pigeonhole Riser, 34-1/2W x 30D x 51-1/2H, Gray
Mfr # 237406
Zoro # G608641619
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$747.99
Free 30-Day Returns
Key Features
- Overall Width 34-1/2 in
- Overall Height 51-1/2 in
- Overall Depth 30
- Shop Desk Style Cabinet, Compartment, Drawer, Shelf
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 237406
- Zoro # G608641619
- UPC # 707022333382
- Country of Origin China
- Category Shop Desks
Dimensions
Overall Width | 34-1/2 in |
Overall Height | 51-1/2 in |
Overall Depth | 30 |
Details
Shop Desk Style | Cabinet, Compartment, Drawer, Shelf |
Material | Steel |
Color | Gray |
Type | Cabinet Base |
Assembly | Required |
Description
These industrial quality shop desks provide secure storage and organization for shipping areas or workshops. The furniture grade steel construction is finished with an attractive, scratch resistant gray powder coating. Steel ball bearing glides permit drawers to pull out smoothly and stop securely. Includes 2 independent 15W x 20D x 27H locking compartments that make it ideal for 2 shift operations. Sloped writing surface includes a pigeonhole organizer with two 10-3/4W and one 11-3/4W x 12D x 7-3/4H pockets to hold full size documents. Closed base keeps out dust and debris for easy maintenance. Measures 34-1/2W x 30D x 51-1/2H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-BLK)
- EQUIPTO Wire Spool Rack Unit, 36X8X84, BK (880-7-BK)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Blue (30178BLUEBLANK)
- JARKE Cantilever Rack Single Upright, 144x40in. (25CS37144)
- GLOBAL INDUSTRIAL Mobile Cabinet Shop Desk w/ Upper Cabinet, 34-1/2inW x 30inD, Blue (249692CBL)
- GLOBAL INDUSTRIAL Shop Desk 34-1/2W x 30D x 38 to 42-1/2H With Pigeonhole Compartments, Blue (254635)
- GLOBAL INDUSTRIAL Shop Desk w/Pigeonhole Compartments, Cabinet Riser, 34-1/2W x 30D x 38 to 42-1/2H, Blue (249690)
- GLOBAL INDUSTRIAL Shop Desk w/Lower Cabinet, Pigeonhole Compartment w/Pegboard Riser, 34-1/2W x 30D x 80H, Blue (249509)
- GLOBAL INDUSTRIAL Flat Surfaced Shop Desk w/ Pegboard & Top Shelf, 34-1/2inW x 30inD, Blue (319416BL)
- GLOBAL INDUSTRIAL Shop Desk Wall Mount with Pegboard Riser, 34-1/2W x 30D x 61H, Blue (249510)
- HIRSH Office Desk, Right Hand Pedestal, 48"W x 30"D, Black/Walnut (20437)
- Global Industrial Shop Desks