Shop All Portable Gas Heaters
Global Industrial
Cabinet Radiant Propane Heater 18000 BTU
Mfr # 246612
Zoro # G508827069
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hose and Regulator
- Width 15-3/4 in
- Length 14-61/64 in
- Height 23-11/32 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 246612
- Zoro # G508827069
- UPC # 89301275003
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 15-3/4 in |
Length | 14-61/64 in |
Height | 23-11/32 in |
Details
Includes | Hose and Regulator |
Material | Steel |
Heater Voltage | 115 |
Item | Infrared Heater |
Description
Cabinet Propane Heater Provides A Convenient, Portable Heater For Workshops, Farms, Loading Docks, Construction Sites And More.
Heaters are made using a wind resistant burner system with warm-glow radiant heating plaques. Easy to use integrated knob Piezo-ignition. Built-in oxygen depletion sensor turns heater off in unsafe oxygen levels. Auto shut-off tip over device provides additional safety. Variable heat setting control valve with 3-heat settings from 6,600 to 18,000 BTU heat output. 20 lb. propane cylinder not included provides 21-65 hours of operation. Includes hose and regulator. CSA approved. Not for use in residential living areas or in inadequately ventilated areas. Proper ventilation required during operation. Note that the tank is not included.
Heaters are made using a wind resistant burner system with warm-glow radiant heating plaques. Easy to use integrated knob Piezo-ignition. Built-in oxygen depletion sensor turns heater off in unsafe oxygen levels. Auto shut-off tip over device provides additional safety. Variable heat setting control valve with 3-heat settings from 6,600 to 18,000 BTU heat output. 20 lb. propane cylinder not included provides 21-65 hours of operation. Includes hose and regulator. CSA approved. Not for use in residential living areas or in inadequately ventilated areas. Proper ventilation required during operation. Note that the tank is not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHYNTER 14000 BTU Portable Air Conditioner and Heater, Filter Plus Autopump (ARC-148MHP)
- WHITE-RODGERS 7 Day Programmable, Geofencing or Non-Programmable Programs, Hardwire, 24V AC (1F95U-42WF)
- AIR HANDLER 16" x 24" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B746)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ5)
- GHP PORTABLE HEATER 10000BTU (HA1360R)
- L.B. WHITE Forced Air Portable Gas Heater, Liquid Propane, 1,582 cfm, 34 1/2 in L (CP400HUPN21163T)
- PROCOM Magnum Forced Air Propane Heater - 125,000 Btu - Model# Pcfa125V (PCFA125V)
- ENERCO GROUP Enerco ENR-F170035 38;000 BTU Forced Air Propane Heater (ENR-F170035)
- MASTER Forced Air Heater, Liquid Propane, 125,000 BtuH, 400 cfm, 9 7/64 in Wx (MH-125V-GFA)
- GONGS 15000 BTU Propane Infrared Portable Heater (GO2643423)
- DAYTON Gas Heater, Portable, Quiet, LP, 60,000 Btu (60PG22)
- Global Industrial Heaters & Furnaces