Shop All Storage Cabinet Parts
Global Industrial
Cabinet Base for Modular Drawer Cabinet, Blue
Mfr # 493322
Zoro # G508612931
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drawer Height 2/1/2002
- Material - Cabinets Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 493322
- Zoro # G508612931
- UPC # 707022319454
- Country of Origin China
- Category Storage Cabinet Parts
Dimensions
Drawer Height | 2/1/2002 |
Details
Item - Compartmented Drawer Cabinets | Cabinet Base |
Material - Cabinets | Steel |
Color | Blue |
Description
Cabinet Base ONLY. Forklift channels on base of cabinet provide necessary clearance for moving cabinet with pallet truck. Clear dimensions 22W x 2-1/2H. Hardware included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Fastener, For 40 Series (40-3891)
- PLANO Small Parts Organizer Box, 2" H, 14" L (2370076)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 5 7/8 in H, 19 3/4 in L, Blue (QMS531BL)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- GLOBAL INDUSTRIAL Divider Kit for 3H Drawer of Modular Drawer Cabinet, 3 Long & 6 Short , Blue (493341)
- GLOBAL INDUSTRIAL Divider Kit for 5or 6H Drawer of Modular Drawer Cabinet, 3 Long & 6 Short , Blue (493321)
- GLOBAL INDUSTRIAL Dividers for 3H Drawer of Modular Drawer Cabinet 36Wx24D, Blue (298452)
- GLOBAL INDUSTRIAL Handle & Lock Set With Keys Replacement for Cabinet Model 237635 (RP9008)
- GLOBAL INDUSTRIAL Handle and Wheel Kit for Modular Drawer Cabinet, Blue (493324)
- GLOBAL INDUSTRIAL Shelf Clip Replacement for Cabinets, 16PK (RP9041)
- MASTER CASTER CO Master Caster MAS00201 Grommet; 2 in. Diameter; Adjustable Openings; Black (MAS00201)
- Global Industrial Storage Cabinet Parts