Shop All Desks
Global Industrial
Cabinet Base, 30 D X 34-1/2 in W X 51-1/2 in H, Gray, Steel
Mfr # 237404
Zoro # G408610716
product price: $1,045.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,045.99
Free 30-Day Returns
Key Features
- Type Cabinet Base
- Overall Width 34-1/2 in
- Overall Depth 30
- Overall Height 51-1/2 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 237404
- Zoro # G408610716
- UPC # 707022339216
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 34-1/2 in |
Overall Depth | 30 |
Overall Height | 51-1/2 in |
Details
Type | Cabinet Base |
Color | Gray |
Material | Steel |
Features | Cabinet, Compartment, Drawer, Shelf |
Assembled/Unassembled | Unassembled |
Description
These industrial quality shop desks provide secure storage and organization for shipping areas or workshops. The furniture grade steel construction is finished with an attractive, scratch resistant gray powder coating. Steel ball bearing glides permit drawers to pull out smoothly and stop securely. Features 13W x 17-3/4D locking drawers in 2 heights: 5-1/2H and 12H. Sloped writing surface includes a pigeonhole organizer with two 10-3/4W and one 11-3/4W x 12D x 7-3/4H pockets to hold full size documents. Closed base keeps out dust and debris for easy maintenance. Measures 34-1/2W x 30D x 51-1/2H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Pink (QI003482P)
- DUCK BRAND Bath Mat Softex 21X21Wht (285154)
- DREAMSEAT Curve Task Chair with Penn State Nittany Lions Logo (XZOCCURVE-PSCOL13210)
- FLASH FURNITURE Stack Chair, Plastic, Blue, Ergonomic Shell (RUT-EO1-BL-GG)
- GLOBAL INDUSTRIAL Furniture, 24 D X 36 in W X 30 in H, Gray, Laminate Top With Steel Frame (240269GY)
- GLOBAL INDUSTRIAL 24 D X 48 in W X 30 in H (695215RGY)
- GLOBAL INDUSTRIAL 29 in D X 38 in W X 51 in H, Blue, Steel (319063BL)
- GLOBAL INDUSTRIAL 24 D X 48 in W X 30 in H, Laminate Top With Steel Frame (695216CH)
- GLOBAL INDUSTRIAL Mobile Laptop Cart, 23-5/8 D X 31-1/2 in W X 29-1/2 - 45-1/4 in H, Silver, Steel/Aluminum (436968)
- GLOBAL INDUSTRIAL Mobile Computer Workstation, 26 D X 26 in W X 73 in H, Silver, Aluminum (607300)
- OFFICESOURCE 71.00'' W X 65.50'' H, Cherry (OS86CH)
- Global Industrial Desks