Shop All Smoking Receptacles & Shelters
Global Industrial
Bus Smoking Shelter Flat Roof 3-Side Beige 5 Gal. Ashtray 6ft5in x3ft8in x7ft
Mfr # 493404BGP
Zoro # G611864371
product price: $2,182.99
/ea
Free Shipping & Returns
$2,182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 84 in
- Width 77 in
- Material Galvanized Tube / PC Panels / PVC Roof
- Depth (In.) 44 in
- Assembly Required Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 493404BGP
- Zoro # G611864371
- Country of Origin China
- Category Smoking Receptacles & Shelters
Dimensions
Height | 84 in |
Width | 77 in |
Depth (In.) | 44 in |
Details
Color | Gray/Beige |
Material | Galvanized Tube / PC Panels / PVC Roof |
Item | Bus Smoking Shelter |
Assembly Required | Yes |
Description
Bus Smoking Shelter Flat Roof 3-Side Open Front With Beige 5 Gallon Outdoor Ashtray 6ft5in W x 3ft8in D x 7ft H. Purchase Bundle and Save . Flat roof smoking and bus shelter provides a smoking environment, also can be used as a convenient bus stop at office building, campus, universities and hospitals and more. Smoking shelter helps reduce OSHA fines and insurance premiums while protecting smokers from weather conditions. Framing is made with rugged, powder coated 1-9/16in x 2-3/8in carbon steel pipes for strength. 0.4in thickness clear wall polycarbonate side panels. Roof is made with 1.2mm thickness opaque off-white two pieces of corrugated PVC board, withstand 440 lb. weight capacity. Legs include 5mm steel plates 4-3/4in x 4-3/4in for floor anchoring to concrete. Measures 77inW x 44inD x 84inH overall. Inside Dimensions 73inW x 42inD. Easy assembly. 1 year limited warranty. Reduce fire risk and keep your facility clean with this low-maintenance outdoor ashtrayloaded with safety and convenience features. The interlocking flame retardant polyethylene housing keeps out rain and airflow to extinguish butts and fight odor. Broader neck design adds strength overall. Exclusive stainless steel ash plate keeps urn looking fresh and clean. Restricted opening keeps out non-cigarette waste. Includes tie-down eyes to secure receptacle from theft and wind. Outdoor ashtray measures 39inH x 15in diameter. Holds over 14,000 butts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENGS Heng's JRP2120 Outside Damper - Flapper Only White (JRP2120)
- ZORO SELECT Quick Connect Nozzle, Male, Size 8.0, PK5 (1MDF5)
- COSCO White Plastic Casual Folding Bench 1 pk (14-419-WSP2)
- OREGON Depth Gauge Filing Kit (27742)
- GLOBAL INDUSTRIAL 5'L Tie Down Cable For Butt-Tainer Outdoor Ashtray (603124)
- GLOBAL INDUSTRIAL Green Outdoor Ashtray - 1-1/2 Gallon (261391GN)
- GLOBAL INDUSTRIAL Terracotta Outdoor Ashtray, 1-1/2 Gallon (261391RG)
- GLOBAL INDUSTRIAL Gray Outdoor Ashtray, 1-1/2 Gallon (261391GY)
- GLOBAL INDUSTRIAL Steel Outdoor Ashtray, 4-1/2 Gallon, Black (641447BK)
- GLOBAL INDUSTRIAL 6'5W x 3'8D x 7'H Bus Smoking Shelter Flat Roof with Three Sided Open Front, Gray (493404)
- NO BUTTS BIN CO Smoking Shelter - 3-Sided (NBS0808BW)
- Global Industrial Smoking Receptacles & Shelters