Shop All Floor & Wall Safes
Global Industrial
Burglary & Fire Safe Cabinet with Combo Lock, 1.5 Hr Fire Rating, 22W x 22D x 40H
Mfr # 493494
Zoro # G808651449
product price: $941.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$941.99
Free 30-Day Returns
Key Features
- Outside Height 40
- Outside Width 22
- Outside Depth 22
- Lock Style Mechanical Combo
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 493494
- Zoro # G808651449
- UPC # 707022364935
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Height | 40 |
Outside Width | 22 |
Outside Depth | 22 |
Details
Lock Style | Mechanical Combo |
Material | Steel |
Color | Black |
Description
All steel construction provides maximum strength and durability. Features mechanical dial lock which is protected by a drill resistant hard-plate. The safe is also fire-resistant, including a one and half hour fire rating tested in temperatures of up to 1,830 degrees. It assures belongings are protected inside the safe and remain at room temperature while withstanding high heat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAIRE Locking Pegboard Hooks, Black, Plastic, PK8 (FH2-4)
- ZORO SELECT Pail, Screw Top, Round, 10.7 gal, HDPE, White (51501)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 54"H, 4 Shelves, Chrome (45VY21)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 4-5/16" H, 108 in W, 2 1/2 in D, Orange (IBX43108)
- GLOBAL INDUSTRIAL Burglary & Fire Safe Cabinet with Digital Lock, 1.5 Hr Fire Rating, 22W x 22D x 40H (493493)
- GLOBAL INDUSTRIAL Residential Safes Expandable Depth Wall Safe - 15W x 3-1/4-6D x 22-1/8H (493492N)
- GLOBAL INDUSTRIAL Hotel Safe Electronic Lock w/Card Slot, Keyed Differently, Off White, 15Wx10Dx7H (493383)
- SENTRY SAFE Fire Rated Security Safe, 3 cu ft, 335 lb, 1 hr. Fire Rating (S6770)
- MESA SAFE Burglary & Fire Safe Cabinet 2-Hr Fire Rating Digital Lock17-1/4Wx18-3/4Dx20H (MBF1512E)
- MESA SAFE CO Fire Rated Security Safe, 6.4 cu ft, 300 lb, 2 hr. Fire Rating (MBF3820E)
- MESA SAFE CO Fire Rated Security Safe, 3.34 cu ft, 194 lb, 2 hr. Fire Rating (MBF2020C)
- Global Industrial Floor & Wall Safes