Shop All Ear Plugs
Global Industrial
Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200PK
Mfr # 708375
Zoro # G508620806
product price: $32.49
/pk 200, $0.16/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708375
- Zoro # G508620806
- UPC # 707022398220
- Country of Origin Taiwan, Province of China
- Category Ear Plugs
Description
Bullet Earplugs are tapered to fit snug within ear and provides low pressure comfort in loud noise environments where superior-noise blocking is demanded. Constructed from smooth polyurethane molded material for comfortable fit. Earplugs are uncorded, allowing complete movement on the job without any cord inference. Bright orange color ensures earplugs can be visibly seen by plant manager. Each unit is individually wrapped in pairs to ensure no cross contamination. Noise decibel level is 32 dB. Earplugs are packaged within convenient dispenser box for easy access. Sold in packages of 200 pairs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Step Down Sign, C400A (C400A)
- KISHIGO High Visibility Vest, Class 3, L, Lime (1550-L)
- ACCUFORM Fire Extinguisher Sign, 24X7-1/2" (PSP627)
- SOTERIA GLOVE Premium Grain Leather Palm Safety Cuff Gloves, Size: L, 12 Pairs/PK (1122/L)
- GLOBAL INDUSTRIAL Bullet Earplugs, Tapered, Corded, NRR 32 dB, 100PK (708376)
- GLOBAL INDUSTRIAL Bell Earplugs, Contour, Uncorded, NRR 32 dB, 200PK (708377)
- 3M E-A-Rsoft SuperFit Disposable Corded Ear Plugs, Bullet Shape, NRR 33 dB, Yellow, 200 Pairs (11059)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Blue, 100 PK (18-30001)
- DELTA PLUS Quattro(TM) Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 25 dB, Blue, 100 PK (EP-411)
- EAR Ear 247-312-1260 Earsoft Fx Corded Shapedearplug (247-312-1260)
- HONEYWELL HOWARD LEIGHT Max-30 Disposable Corded Earplugs, Foam, Bell Shape, NRR 33 dB, Coral, 100 Pairs/Box (MXM-30G)
- Global Industrial Hearing Protection