Shop All Bulk Storage Racks
Global Industrial
Bulk Rack Shelf Without Deck 36W x 24D, Gray
Mfr # B2297877
Zoro # G908591133
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Additional Level
- Color Gray
- Assembled/Unassembled Unassembled
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2297877
- Zoro # G908591133
- UPC # 707022383035
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Overall Width | 36 in |
Details
Shelving Type | Additional Level |
Color | Gray |
Assembled/Unassembled | Unassembled |
Description
This additional level includes 4 horizontal beams that support decking on all sides supply your own decking. Boltless design snaps together securely without tools or hardware. Levels adjust at 1-1/2 increments without disassembly. Scratch resistant enamel finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA Solid Sheet Steel Pallet Rack Decking Die Shelf, 30"D x 58"W (M25DS-3058-LD)
- BLACK SWAN Plastic Pails - Round 2 gal. (22050)
- SALSBURY INDUSTRIES 22 3/4 in W, 8 3/4 in Silver (19158-15ARC)
- LYON Pallt Rk Dckng, 48x58 in, LdCap: 3000 lb (FFWD5248L)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 48Wx24Dx60H 3 Levels Wire Deck 1500 Lb. Per Level GRY (581058GY)
- GLOBAL INDUSTRIAL Wide Span Rack 96Wx24Dx60H, 3 Shelves No Deck 800 Lb Cap. Per Level, Gray (B2297035)
- GLOBAL INDUSTRIAL Expandable Add-On Rack 36Wx12Dx84H, 3 Levels No Deck 1500 Lb Per Level, Gray (B2297174)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 60Wx48Dx60H 3 Levels Steel Deck 1300lb Per Level GRY (581051GY)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx24Dx84H 5 Shelves 1200 lbs. Cap. Per Shelf GRY (B2297771)
- GLOBAL INDUSTRIAL Wide Span Rack 96Wx48Dx96H, 3 Shelves No Deck 800 Lb Cap. Per Level, Gray (B2297094)
- DEWALT 4-Foot Tall, 3 Shelf Steel Wire Deck Industrial Storage Rack (41590)
- Global Industrial Bulk Storage Racks