Shop All Bin Carts
Global Industrial
Bulk Mover Cart, 8 Bushel, 33L x 22-1/4W x 23H, Gray
Mfr # B1918444
Zoro # G508613563
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 23 in
- Overall Length 33 in
- Overall Width 22-1/4 in
- Material Aluminum
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B1918444
- Zoro # G508613563
- UPC # 832133005160
- Country of Origin United States
- Category Bin Carts
Dimensions
Overall Height | 23 in |
Overall Length | 33 in |
Overall Width | 22-1/4 in |
Details
Material | Aluminum |
Color | Gray |
Item | Cart |
Assembled | Yes |
Description
Bulk items such as rice, potatoes or sugar can be a pain to move around the commercial kitchen without a good set of wheels. This 8 bushel bulk mover cart is made of aluminum, heavy duty all welded design. 1.5 diameter easy grip frame. NSF certified. This is for the cart only, tub & lid sold separately. Cart measures 33L x 22.25W x 23H and weighs 23 pounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 6 in W, Nylon, Yellow (WB1-906-6)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1618242FLD5PU)
- CASTERHQ 10"x2-1/2" Rubber on Cast Iron Wheel, 1,000 lbs cap. (RCI10x212)
- BLUFF MANUFACTURING Edge of Dock Leveler, 25000 lb., 94 in. W (25EP72)
- GLOBAL INDUSTRIAL Bulk Mover Cart, 9 Bushel, 37-1/2L x 27W x 27H, Gray (B1918448)
- GLOBAL INDUSTRIAL Easy Assembly Vented Wall Container, Drop Gate/Casters 39-1/4x31-1/2x34 OH (603087DC)
- GLOBAL INDUSTRIAL NSF Aluminum Lug Cart, 2 Tote Capacity, Unassembled, 28L x 16W x 33H (493388)
- IRIS CART, 4-DRAWER, BLACK (IRS116827)
- AKRO-MILS 38 1/2 in D x 36 1/2 in 24 in W (30-812)
- QUANTUM STORAGE SYSTEMS 36 in D x 53 in 20 in W (MQRU-12D-210-192BL)
- LUXOR 3 SHELF TUB CART (STC221-B)
- Global Industrial Bin Carts