Shop All Guard Rails
Global Industrial
Bracket Kit in Pair for Drop-In Style, Steel, Yellow
Mfr # 436733
Zoro # G308639114
original price:
$26.99
5% off
new price: $25.59
/pr
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 19 in
- Width 3 in
- Bollard Cover Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 436733
- Zoro # G308639114
- UPC # 707022121422
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 19 in |
Width | 3 in |
Details
Material | Steel |
Bollard Cover Color | Yellow |
Description
Drop-in brackets convert bolt-on style barriers into drop-in barriers. Bracket simply bolts onto posts to accept easy drop-in rail installation. Durable steel with highly visible safety yellow finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 10 ft Aluminum Twin Stepladder, 300 lb Capacity (T310)
- NOTCH EQUIPMENT Notch Pro 250 Bag (40025)
- LIFT-ALL Web Sling, Type 4, 14 ft L, 3 in W, Polyester, Silver (EE1803TTX14)
- BAUER LADDER Professional Grade 24' FG NexGen FiberLite Extension Ladder - 1AA 375 lb. (39224)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 10'L, Yellow (708435)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 9'L, Yellow (708434)
- GLOBAL INDUSTRIAL 24 Inch High, Overhead Door Track Protector (652894)
- GLOBAL INDUSTRIAL Floor Mount Safety Bollard, 4-1/2 Dia. x 60''H, Yellow (670532R)
- GLOBAL INDUSTRIAL 36 Inch High, Overhead Door Track Protector (652895)
- GLOBAL INDUSTRIAL 48 Inch High, Overhead Door Track Protector (652896)
- ZORO SELECT Collapsible Manhole Grd Rail, 42x33x33in (10K047)
- Global Industrial Guard Rails