Shop All Trash Can Lids
Global Industrial
Bottles & Cans Recycling Lid, Green
Mfr # 261905GN
Zoro # G711863298
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Width/Diameter 20 in
- Material Plastic
- Depth 11 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 261905GN
- Zoro # G711863298
- UPC # 707022443814
- Country of Origin China
- Category Trash Can Lids
Dimensions
Width/Diameter | 20 in |
Depth | 11 in |
Height | 4 in |
Details
Color | Green |
Item | Recycling Bottle & Can Lid |
Material | Plastic |
Description
The Global Industrial™ Bottles & Cans Green Recycling Lid features two 4in diameter round openings for easy disposal of bottles and cans only. Constructed of heavy duty plastic, this receptacle attachment is built to resist dents and corrosion. Lid fits on Global Industrial™ 23 Gallon Slim Trash Container Sold Separately. Combine containers with 3 different lid styles to create your own recycling station.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAPCO-ELMAR 8 qt Rectangular Trash Can, Beige (R4000BGE)
- HOOVER Hoover 40V Backpack Combo Kit, 91.22cfm (CH93600)
- TENNANT Front Linatex Squeegee Blade, 38-5/16"L (1031011)
- LITTLE TREES True North Air Freshener (U1P-17146)
- GLOBAL INDUSTRIAL Recycling Bottle & Can Lid, 20-1/7 W/Dia, Blue, Plastic (641441RBL)
- GLOBAL INDUSTRIAL Flat Lid, Black, Plastic (240461BK)
- GLOBAL INDUSTRIAL Flat Lid, Gray, Plastic (240461GY)
- GLOBAL INDUSTRIAL Flat Lid, Green, Plastic (240461GN)
- GLOBAL INDUSTRIAL Dome Top Lid, Steel, Black (261843BK)
- GLOBAL INDUSTRIAL Flat Lid, Black, Plastic (240465BK)
- BRONCO Trash Can Lid, 44 gal Rnd Trash Can Lid (84104514)
- Global Industrial Trash Can Lids