Shop All Pallet Rack Accessories
Global Industrial
Bolted Pallet Rack Add-On, 96inW x 48inD x 144inH
Mfr # B3121306
Zoro # G911937973
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B3121306
- Zoro # G911937973
- Country of Origin Multiple
- Category Pallet Rack Accessories
Description
Upright frames are pre-assembled for quick and easy set-up. Teardrop frame design allows for shelf adjustment in 2in increments. Pre-punched foot plates allow for easier floor anchoring. Improve storage in your warehouse, retail store, or manufacturing facility with the Global Industrial™ Bolted Pallet Rack Add-On. Bolted pallet rack teardrop upright frames come pre-assembled for easy customer set-up while the uprights allow for more flexible configuration and are easy to modify to adapt to new storage requirements. Each frame is painted blue using a cataphoretic process to prevent corrosion. The side perforations are used for fitting struts and accessories, while the teardrop frame design allows each shelf to be adjusted in 2in increments. Bolt frame connections are grade 5 and zinc-plated with limited thread bolts to prevent over-tightening. All nuts, with a serrated flange, remain securely fastened with no extra maintenance. The standard, pre-punched footplates allow for easy anchoring, and a recessed channel in the columnfts shape keeps the bolts and nuts safely away from products and people. If a component is damaged on the upright frame, repairs are only necessary on that element, making this a very economical product. Disclaimer:If seismic conditions apply, verification of capacities must be confirmed with a seismic engineer. Global Industrial is not responsible for engineering, installation and/or application of this material. Global Industrial is not responsible for permits. It is the full responsibility of the customer to check the contents and quantities. The lbs capacity rating s provided are for reference only. These ratings apply to static non- seismic conditions only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1818-1A-HG)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (EMDC-482472-95)
- DURHAM MFG Adj. Work Table, Steel, 120" W, 30" D (WBF-30120-95)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 8.4 cu ft Volume Capacity (BN3230252010000)
- GLOBAL INDUSTRIAL Plain Inventory Control Cone, 10 Diameter x 5H, Black (412419)
- GLOBAL INDUSTRIAL Numbered Cones, 1-20, 4-1/2L x 4-1/2W x 4-3/8H, Yellow (412588)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Black (412418)
- GLOBAL INDUSTRIAL Do Not Stack Pallet Cones, 8 x 8 x 10, 50PK (318522)
- GLOBAL INDUSTRIAL Numbered Cones, 1-20, 4-1/2L x 4-1/2W x 4-3/8H, Green (412591)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 108W X 36D X 96H (796567N)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Purple (412429)
- Global Industrial Pallet Rack Components